Shop EDENDIRECT
See all product information
Create Account
9,500 BTU Portable Air Conditioner Cools 700 Sq. Ft. with Heater, Dehumidifier and Wi-Fi in White
- Mfr # ED-OX-14KHW
- Zoro # G515666422
product price:
$
683.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Width
13.9 in
Includes
With Dehumidifier
Height
30 in
Depth
18.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ED-OX-14KHW
- Zoro #
- G515666422
- UPC #
- 561661657236
- Country of Origin
- China
Dimensions
- Width
- 13.9 in
- Height
- 30 in
- Depth
- 18.6 in
Details
- Item
- Portable Air Conditioner
- Voltage
- 115V
- Includes
- With Dehumidifier
- Number of Speeds
- 3 Speeds
- Control Type
- Remote Control
- Sound Level dBA
- 55 dBA
- Coverage Area
- 700 Sq.Ft
Description
Stay comfortable year-round with the 14,000 BTU Portable Air Conditioner. Designed for both cooling and heating, this versatile unit ensures you enjoy a perfect indoor climate, no matter the season. With additional dehumidifying functionality and Wi-Fi connectivity, its a smart, easy-to-use solution for your home.
- Stay cool during the hot summer months and warm during the chill of winter with a powerful 14,000 BTU cooling capacity and 11,000 BTU heating. Ideal for medium to large rooms, this unit ensures a comfortable temperature no matter the weather outside.
- Adjust the settings remotely with ease through the app on your smartphone, so you can control the temperature before you even step into the room. Perfect for those busy mornings when you want to walk into a perfectly cooled or heated space.
- The air outlet swings up and down by 80°, distributing airflow evenly across the room. This ensures that every corner of your space stays comfortable, whether you're working, relaxing, or entertaining.
- Whether you need to cool down, warm up, dehumidify, or simply circulate air, this unit has you covered with four versatile modes. The dehumidifying function helps remove excess moisture from the air, preventing mold and mildew, especially in humid environments like basements.
- Set-up is quick and simple with the included sliding window kit and clear instructions. No need to worry about complicated installations – this unit is ready to use in no time.
- Move your unit effortlessly from room to room with four 360° universal casters and hidden handles on both sides. Whether you need it in the living room during the day or the bedroom at night, it's as easy as a quick roll and reposition.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.