Shop EDENDIRECT
See all product information
Create Account
9.5 in. Freestanding Portable Space Heater Electric Fireplace in Brown, 3D Flame, Remote, 24H Timer
- Mfr # ZR-TPL-E5-C
- Zoro # G123362136
product price:Â
$
81.69
/ea
Key Features
Depth
11.97 in
BtuH
5,100 BtuH
Color
Brown
Heating Area (Sq.-Ft.)
215 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-TPL-E5-C
- Zoro #
- G123362136
- UPC #
- 982227638580
- Country of Origin
- China
- BtuH
- 5,100 BtuH
- Color
- Brown
- Heating Area (Sq.-Ft.)
- 215 sq ft
Dimensions
- Depth
- 11.97 in
- Width
- 5.51 in
Description
Experience perfect ambiance and warmth with this portable desktop electric fireplace. It generates realistic 3D flames and delivers three mode comfort cool air low heat and high heat through 1500W rapid heating. Featuring remote control and 24 hour timer its safety systems include overheat protection and require keeping combustibles 3 feet away. Always plug directly into wall outlets.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.