
Adjustable Automotive Creeper, 42.5in-66in Height Range, 330 lbs Capacity, Swivel Casters, Foldable
Mfr # ED-W465P152333
Zoro # G215874554
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Application
Creepers & Work Seats
Max Capacity
330 lbs
Deck
15.75"x15.75" padded (2" thick)
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-W465P152333
Zoro #
G215874554
UPC #
627948696814
Country of Origin
China
Dimensions
Length
42.5 in
Height
66 in
Height Adjustment
42.5"-66" (9-stage)
Width
50 in
Details
Application
Creepers & Work Seats
Item
Creepers & Work Seats
Max Capacity
330 lbs
Deck
15.75"x15.75" padded (2" thick)
Material
Steel
Color
Black
Portability
Foldable design
Stability
Reinforced bolts, anti-slip locks
Tool Storage
Built-in pouch
Frame
Heavy-duty 11-gauge steel, H-base
No. of Wheels
(2) lockable, (2) Swivel
Finish
Rust-resistant black coating
For Use With
Domestic / Commercial
Description
This automotive creeper is designed for ease and efficiency, offering flexible height adjustments from 42.5" to 66" to fit a wide range of tasks. With a 330 lbs capacity, a sturdy H-shaped base, and swivel caster wheels for smooth mobility, this creeper is built for durability and comfort. The 2-inch thick padded deck enhances comfort for long hours of work, and the foldable design ensures easy storage. Ideal for home garage or workshop use, its perfect for engine repairs, welding, and more.
- The 9-stage adjustable height range from 42.5" to 66" and 3 angle options allow you to work comfortably without straining, perfect for high engine bay repairs on vehicles like trucks, jeeps, and pickups.
- Built with 11-gauge steel and an H-shaped base, this creeper supports up to 330 lbs. The reinforced construction ensures stability and minimal wobbling, even under heavy loads.
- Equipped with 4 swivel casters, including 2 lockable and 2 360° rotating wheels, this creeper allows smooth, stable movement and offers a secure locking mechanism to prevent unintended movement.
- The 2-inch thick, wide padded deck reduces fatigue, ensuring comfort during long hours of work. The ergonomic cushion is made from high-quality ethylene-based material to withstand prolonged use.
- The creeper includes a tool pouch for easy access to essential tools, and its foldable design allows for easy storage, making it both practical and efficient for garage, workshop, and home repair tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.