This item is Discontinued.

Edendirect Air-Cools 8000 BTU DOE Portable Air Conditioner Cools 300 sq. ft. with Dehumidifier, Remote ED-KY-8K07A

Air-Cools 8000 BTU DOE Portable Air Conditioner Cools 300 sq. ft. with Dehumidifier, Remote (Discontinued)

  • Mfr # ED-KY-8K07A
  • Zoro # G015666410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-KY-8K07A
Zoro #
G015666410
UPC #
412237699085
Country of Origin
China

Dimensions

Width
11.81 in
Height
27.24 in
Depth
11.5 in
Power Cord Length
4.9 ft

Details

Item
Portable Air Conditioner
Voltage
120 V
Includes
With Dehumidifier
Number of Speeds
2 Speeds
Control Type
Remote Control
Sound Level dBA
54 dBA
Coverage Area
300 Sq.Ft

Description

Are you still looking for a high-priced air conditioner for your rental property the installation cost may be more than the air conditioner itself. Why not prepare a portable air conditioner for each room that is easy to move and has multiple environmental processing functions it integrates cooling, dehumidification, and air supply to meet your needs at different season throughout the year. If you want to know what the current ambient temperature is, within a certain distance, you can get the answer directly from the front digital display screen without getting up.


  • Powerful flexible cooling features a compact and multi-functional design, our 8000BTU portable air conditioner cools a room of up to 300 sq. ft, allowing you to adjust the temperature (62°F~86°F) and fan speed (high and low) to suit your comfort noise and fan level warm tips the 6000BTU marked on the nameplate is the SACC standard under the ashra standard, the actual BTU of this product is 8000BTU
  • 3 in. 1 air treater our portable AC air conditioner includes 3 modes to choose from-cool, dry and fan with 75-pint/day dehumidifying capacity and continuous drainage function, this air conditioner provides steady, effective cooling for rooms up to 250 sq. ft. air flow is rated at 295-m3/h. And features an easy-to-operate double digital display (1 is in top another is in the front top)/compact remote control to provide you a comfortable environment ideal for apartments, bedrooms, offices, or living rooms
  • Energy efficiency low maintenance it can automatically turn off when the room temperature drops to the specified temperature, which lead to significant cost savings over time it also has 24-hour programmable timer special function-non-volatile memory functions to let it running under your control if the machine is turned on before power-off, it will be turned on after power-on, and keep running with the set and parameters before power-off super easy to install, making them a hassle-free option for you or homeowners with washable air filters that can be easily cleaned
  • Easy to install move this portable AC to the preferred cooling area, attach the exhaust duct and adjustable window brackets turn the unit on and let your cooling begin no extra tools are needed, it can be set up easily within minutes, and can be done by anyone easy to move the free-standing air conditioner from room-to-room with caster wheels, making them an ideal solution for renters or homeowners who do not want to install a traditional AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.