Band Saw, 45Deg-90Deg Cutting, 10A 1100W Motor, 5in Depth Cut

  • Mfr # IR-W46557317

  • Zoro # G215655887


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity Round
4 in
Speeds
6
Band Saw Type
Horizontal
Overall Depth
14.20 in
Cutting Angle
45°, 90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W46557317
Zoro #
G215655887
UPC #
153977199991
Country of Origin
China

Dimensions

Overall Depth
14.20 in
Overall Width
11.40 in
Length
21.00 in

Details

Cutting Capacity Round
4 in
Speeds
6
Band Saw Type
Horizontal
Cutting Angle
45°, 90°
Color
Blue
For Use With
Domestic/Commercial
Power Source
Corded
Material
Aluminum

Description

The Portable Band Saw is your ideal companion for any DIY, automotive, or building project. Featuring a powerful 10A 1100W copper motor, this handheld saw is built to tackle a variety of materials, including steel, without sparks or rough edges. With its stable base, adjustable cutting angle, and user-friendly design, it ensures precise and secure cuts every time.


  • The band saw for cutting metal is designed with a stable base and adjustable cutting angle to ensure a secure and precise cutting experience without any shifting.
  • Featuring a robust 10A 1100W copper motor, this handheld metal bandsaw provides reliable power for efficient cutting tasks. Its top-tier motor allows for cutting steel without producing sparks or rough edges.
  • With a cutting depth of 5 inches for rectangular stock and a 4-inch capacity for round stock, this band saw offers versatility in handling a variety of materials and applications.
  • Prioritizing user comfort and safety, this tool-free saw boasts an ergonomic soft grip handle and an adjustable saw blade guard to protect against potential hazards on the job site and ensure seamless operation during prolonged cutting sessions.
  • Equipped with a durable 14 TPI blade with a long lifespan, this saw can be adapted for different cutting requirements by replacing it with TPI10-14, TPI14-18, or TPI24 blades in the future. This adaptability ensures flexibility for various cutting tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.