This item is Discontinued.

Edendirect Bar Carts, Steel, 99 lbs Load Capacity, 3 Shelves, 14.4 in L, 17.7 in W, 6.1 in H ED-FNCART171333B

This item is Discontinued.

Edendirect

Bar Carts, Steel, 99 lbs Load Capacity, 3 Shelves, 14.4 in L, 17.7 in W, 6.1 in H (Discontinued)

Mfr # ED-FNCART171333B
Zoro # G415874514
UPC # 911930651944
Country of Origin China
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED-FNCART171333B
Zoro #
G415874514
UPC #
911930651944
Country of Origin
China

Dimensions

Overall Height
6.1 in
Overall Length
14.4 in
Overall Width
17.7 in

Details

Material
Steel
Color
Black
Load Capacity
99 lbs
Item
Bar Carts
Number of Shelves
3
Capacity per Shelf
33 lbs
Application
Bar Carts
Assembled/Unassembled
Unassembled
Handle Included
Yes
Caster Type
(2) Rigid, (2) Swivel

Description

Upgrade your home organization with our 3-Tier Metal Rolling Utility Cart-a sturdy, versatile, and space-saving solution designed to keep your essentials neatly arranged. Crafted from high-quality steel, this heavy-duty cart is waterproof, wear-resistant, and built to last. Each basket can hold up to 33 lbs, making it ideal for storing everything from office supplies and kitchen essentials to beauty products and crafting tools.


  • This 3-tier rolling utility cart offers ample storage while keeping your essentials neatly organized. Perfect for home, office, or craft rooms!
  • Made from high-quality steel, this heavy-duty cart is waterproof, wear-resistant, and built to last, supporting up to 33 lbs per basket.
  • Equipped with 360° rotating wheels, including two lockable casters, this cart glides smoothly yet stays securely in place when needed.
  • Comes with all necessary tools for a hassle-free setup in just 5-10 minutes! Get organized in no time.
  • With its modern black finish, this utility cart seamlessly blends into any décor, making it a perfect addition to your home or office.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.