This item is Discontinued.

Edendirect Bar Carts, Steel, 99 lbs Load Capacity, 3 Shelves, 14.4 in L, 17.7 in W, 6.1 in H ED-FNCART171333W

This item is Discontinued.

Edendirect

Bar Carts, Steel, 99 lbs Load Capacity, 3 Shelves, 14.4 in L, 17.7 in W, 6.1 in H (Discontinued)

Mfr # ED-FNCART171333W
Zoro # G215874523
UPC # 911930651951
Country of Origin China
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED-FNCART171333W
Zoro #
G215874523
UPC #
911930651951
Country of Origin
China

Dimensions

Overall Height
6.1 in
Overall Length
14.4 in
Overall Width
17.7 in

Details

Material
Steel
Color
White
Load Capacity
99 lbs
Item
Bar Carts
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel
Application
Bar Carts
Capacity per Shelf
33 lbs
Handle Included
Yes
Assembled/Unassembled
Unassembled

Description

This 3-tier mobile storage cart is the perfect solution for your home or office, combining both style and functionality. Made with a high-quality steel frame, it is sturdy, durable, waterproof, and wear-resistant. Each basket has a load capacity of up to 33 lbs, making it perfect for holding various items. It maximizes space usage, keeping your environment neat and organized. The cart comes with 4 heavy-duty lockable casters that rotate 360°, offering both easy mobility and stability when needed. With a sleek, classic design, it seamlessly fits into any decor. Installation is quick and simple-just 5-10 minutes to set up!


  • Transform your space with this 3-tier mobile storage cart. Designed to optimize storage and reduce clutter, it's perfect for organizing everything from office supplies to kitchen essentials.
  • Built to endure, this mobile cart features baskets with a strong 33 lbs load capacity each. Store your heaviest items with ease!
  • Easily move or secure your cart wherever you need it. The 360° rotating, heavy-duty casters provide ultimate flexibility and stability for everyday use.
  • Elegant and practical, the classic design of this storage cart fits effortlessly into any roombe it the kitchen, bathroom, or office.
  • No need to call a handyman! With all necessary assembly tools included, you can set up this convenient storage cart in just 5-10 minutes and enjoy the extra organization in no time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.