Zoro Homepage

Bio Ethanol Ventless Tabletop Fireplace

  • Mfr # ZR-07-918W

  • Zoro # G222701713


product price: $56.99
/ea

Key Features

Mount Type
Freestanding
Features
360 Fire View, See-Through
For Use With
Indoor
BTU
2000
Heating Area (Sq.-Ft.)
150 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-07-918W
Zoro #
G222701713
UPC #
463046183180
Country of Origin
China

Dimensions

Width
13.5 in
Length
8 in
Height
9.06 in

Details

Mount Type
Freestanding
Features
360 Fire View, See-Through
For Use With
Indoor
BTU
2000
Heating Area (Sq.-Ft.)
150 sq ft
Color
White
Application
Electric Fireplaces
Finish
White
Item
Ventless Bioethanol Fireplace

Description

Create a warm and inviting glow in your indoor or outdoor living spaces with the Bio Ethanol Tabletop Fire Pit. With no chimney required, this pack of two mini fireplaces is fueled by clean-burning bio ethanol (not included) and includes a snuffer tool to light or put out the fire. The odorless portable fireplace provides 2,000 BTUs of heat to comfortably warm rooms up to 250 sq. ft. and an enjoyable 360° view of the dancing flames thanks to its unique see-through tempered glass.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.