
Black Hand Tool Box with 4 layers of Toolset and wheels
Mfr # IR-W110290122
Zoro # G615666438
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Length
14.37 in
Color
Black
Depth
20.07 in
Width
7.87 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-W110290122
Zoro #
G615666438
UPC #
153977199960
Country of Origin
China
Dimensions
Length
14.37 in
Depth
20.07 in
Width
7.87 in
Details
Color
Black
Material
Plastic
Multiple Tool Set Type
Mechanic Sets
For Use With
Domestic/Commercial
Hand Tool Type
Multi-tool
Description
The Hand Tool Box with 4 Layers of Toolset and Wheels is designed to meet the needs of professionals and DIY enthusiasts alike. This compact yet spacious tool box offers a perfect blend of functionality, durability, and convenience. With four layers of organized tool storage, it ensures that your tools are neatly arranged and easily accessible when you need them most.
- This compact tool box comes with 4 layers of toolsets to keep all your tools neatly organized and within reach. The built-in lock ensures security, and with 2 wheels for easy portability, it’s perfect for professionals and DIY enthusiasts alike.
- Our Hand Tool Box features a secure locking mechanism, ensuring that your tools stay safe while you're on the go. With 4 layers of toolsets and easy-to-roll wheels, it’s the ideal storage solution for your workshop or job site.
- Designed for mobility, this tool box features 2 wheels for easy transport, plus 4 layers of toolsets to store all your gear. Aluminum/plastic construction keeps it light yet durable, and the lock adds extra security.
- The Hand Tool Box offers 4 layers of toolsets, perfect for storing a variety of tools. With its lockable design and 2 wheels, it’s a practical and safe choice for any professional or DIY enthusiast. Ideal for keeping your workspace tidy and organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.