Zoro Homepage

Brushless electric wrench, high torque lithium battery charging wrench

  • Mfr # IR-TB18

  • Zoro # G815666436


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Voltage
21V
Max. Torque
300 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Overall Length
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB18
Zoro #
G815666436
UPC #
522793253321
Country of Origin
China

Dimensions

Overall Length
4.33 in
Width
12.6 in
Depth
9.25 in

Details

Voltage
21V
Max. Torque
300 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Cordless Tool Battery Type
Lithium-ion
Speed Settings
Variable
Color
Green

Description

This Brushless Electric Wrench is your ultimate tool for high-torque tasks. Powered by a 21V lithium battery with a maximum torque of 300Nm, its perfect for tightening and loosening screws in automotive repairs, machinery, and home projects. The 4.0Ah rechargeable battery provides long-lasting power, while the one-button forward/reverse switch allows for easy operation. Featuring a brushless motor for quieter, more efficient use, an LCD display for torque control, and an ergonomic handle for a comfortable grip, this wrench ensures precision and comfort during extended use.


  • With a 21V lithium battery and 300Nm max torque, this Brushless Electric Wrench makes light work of tough tasks. Perfect for automotive repairs and home projects.
  • Easily switch between forward and reverse with just one button for seamless use in tightening and loosening screws.
  • Powered by a 4.0Ah lithium battery, this wrench ensures extended usage and reliable performance, with an easy-to-read LCD display for torque and strength control.
  • The comfortable, anti-slip handle ensures a firm grip, making it easy to control while reducing fatigue, whether you're working on machinery or construction projects.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.