
Car Battery Jump Starter for Up to 9L Gas 7L Diesel, 2000A Peak Auto Car Jump Starter with Red (Discontinued)
- Mfr # IR-ET05-RD
- Zoro # G515461645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-ET05-RD
Zoro #
G515461645
UPC #
271737975682
Country of Origin
China
Dimensions
Width
3.2 in
Depth
6.1 in
Length
1.6 in
Details
Item
Jump Starter
Peak Amps
2000A
Portable
Yes
For Use With
Indoor
Color
Red
Rechargeable Battery
Lithium Battery-18650 Series
Power Mode
5V, 2A, Battery Powered/USB Dual Use
Description
This 20000mAh car battery jump starter is not only your reliable assistant for emergency starts but also comes with a variety of functions to ensure your equipment and vehicles are always in optimal condition. It can provide a 4000A peak current for up to 9L gas and 7L diesel engines, quickly resolving any car starting issues and eliminating the frustration of battery failure.
- • Emergency start, easily solve the problem of car starting 4000A peak current easily starts up to 2.38 gallons of gasoline and 1.85 gallons of diesel engines, allowing your car to quickly revive.
- • Charge all 3C electronic products (mobile phones, tablets, etc.) that support USB 5V, and provide efficient emergency charging support.
- • Press the power button for 3 seconds to switch to the SOS emergency signal light or LED long-light lighting to provide safety protection.
- • Adopt 18650 lithium battery, stable power support, fast charging, meet the needs of various occasions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.