This item is Discontinued.

This item is Discontinued.
Car Battery Jump Starter for Up to 9L Gas 7L Diesel, 2000A Peak Auto Car Jump Starter with Yellow (Discontinued)
Mfr #
IR-ET05-YE
Zoro #
G615461637
UPC # 271737975699
Country of Origin China
Category Automotive Jump Starters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-ET05-YE
Zoro #
G615461637
UPC #
271737975699
Country of Origin
China
Dimensions
Width
3.2 in
Length
1.6 in
Depth
6.1 in
Details
Peak Amps
2000A
Item
Jump Starter
Color
Yellow
Portable
Yes
Power Mode
5V, 2A, Battery Powered/USB Dual Use
For Use With
Indoor
Rechargeable Battery
Lithium Battery-18650 Series
Description
This 20000mAh car battery jump starter is not only your reliable assistant for emergency starts but also comes with a variety of functions to ensure your equipment and vehicles are always in optimal condition. It can provide a 4000A peak current for up to 9L gas and 7L diesel engines, quickly resolving any car starting issues and eliminating the frustration of battery failure.
- • Emergency start, easily solve the problem of car starting 4000A peak current easily starts up to 2.38 gallons of gasoline and 1.85 gallons of diesel engines, allowing your car to quickly revive.
- • Charge all 3C electronic products (mobile phones, tablets, etc.) that support USB 5V, and provide efficient emergency charging support.
- • Press the power button for 3 seconds to switch to the SOS emergency signal light or LED long-light lighting to provide safety protection.
- • Adopt 18650 lithium battery, stable power support, fast charging, meet the needs of various occasions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.