This item is Discontinued.

Edendirect Car Jump Starter - 2000A Peak, 6.5L Diesel/7.5L Gas, Smart Auto Shut-Off, 59.2Wh Power Bank ED-APJS0022

Car Jump Starter - 2000A Peak, 6.5L Diesel/7.5L Gas, Smart Auto Shut-Off, 59.2Wh Power Bank (Discontinued)

  • Mfr # ED-APJS0022
  • Zoro # G915655927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED-APJS0022
Zoro #
G915655927
UPC #
919310335491
Country of Origin
China

Dimensions

Height
7.5 in
Length
1.5 in
Width
3.4 in

Details

Peak Amps
2000A
Application
Domestic / Commercial
Capacity
59.2Wh
Item
Jump Starter
Charging Cycles
1000+
Engine Compatibility
Up to 6.5L Diesel, 7.5L Gas
Finish
Red
Start Capacity
40 starts
Flashlight Lumens
500 Lumen
Color
Red
Standby Time
24 months

Description

The Car Jump Starter is a powerful, all-in-one solution for roadside emergencies, outdoor camping, and power failures. With a peak of 2000A, it can start 6.5L diesel and 7.5L gas engines, providing up to 40 starts. The smart auto shut-off function ensures power is used efficiently, saving energy and extending battery life. With over 1000+ cycles and a 24-month standby, its designed for long-lasting reliability. The 59.2Wh portable power bank feature allows you to charge phones and digital devices easily while on the go. Additionally, the 500 Lumen LED flashlight provides bright, reliable illumination for camping or emergencies. Equipped with 10 improved safety protections, this jump starter ensures safe operation in any situation, making it a must-have tool for every vehicle owner.


  • 2000A peak power jump starter for 6.5L diesel and 7.5L gas engines, with up to 40 starts.
  • Smart auto shut-off function saves power, extending battery life with over 1000+ cycles.
  • 59.2Wh portable power bank for charging phones and digital devices on the go.
  • 500 Lumen bright LED flashlight perfect for outdoor camping, roadside emergencies, and power failures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.