Zoro Homepage

Car Scanner, 28+Service, Active Test, All System Diagnose, Injector Coding, FCA Autoauth, Android 11

  • Mfr # ED-MK808S

  • Zoro # G915655903


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
Black
Features
Wi-Fi Functionality, RK3566 Processor, Supports 21+ languages
Application
Domestic / Commercial
Length
9.45 in
Display
7-inch screen with 1024 x 600 resolution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-MK808S
Zoro #
G915655903
UPC #
919310335446
Country of Origin
China

Dimensions

Length
9.45 in
Height
5.91 in
Width
1.38 in

Details

Surface Finish
Black
Features
Wi-Fi Functionality, RK3566 Processor, Supports 21+ languages
Application
Domestic / Commercial
Item
Car Scanner
Display
7-inch screen with 1024 x 600 resolution
Operating System
Android 11
Memory
4GB RAM, 64GB storage
Color
Black

Description

The Automotive Diagnostic Scanner is an advanced tool designed to provide comprehensive diagnostic support for all vehicles. Built with bidirectional control, this scanner helps you assess the health of critical components such as windows, mirrors, sunroofs, wipers, and more through active testing. Whether you are a professional mechanic or a car owner, this tool is an essential addition to your workshop or garage.


  • This tool is ideal for performing common reset tasks and ensuring your vehicle runs at its optimal performance level. Additionally, it supports FCA AutoAuth, which provides seamless compatibility for FCA vehicles.
  • This scanner performs full system diagnostics across all car systems. It can read/clear error codes, retrieve ECU information, and display 5-in-1 live data. The active test allows you to test the condition of automotive actuators, ensuring components like windows, mirrors, sunroofs, and wipers are functioning properly. This factory-level diagnostic tool gives you access to all available modules' special functions, helping you identify issues faster.
  • Save time and improve efficiency with the AutoVIN technology, which automatically detects vehicle brand, model, and year with just a click. The AutoScan function automatically scans all ECUs in your vehicle and detects any fault codes in real-time. With speed 5x faster, you can quickly identify and address issues, helping you save time and costs during routine maintenance or repairs. This scanner supports over 150 car brands worldwide, making it a powerful and cost-effective tool for auto professionals.
  • With support for 21+ languages, this scanner eliminates language barriers, making it accessible to technicians around the globe. The tool allows easy switching between languages without the need for translation, making it user-friendly for any professional.
  • Equipped with workshop manager, data manager, and remote desktop app, the scanner enhances your workflow, allowing you to efficiently address vehicle issues and access instant support for further assistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.