This item is Discontinued.

Edendirect Cart, Steel, 450 lb Load Capacity, 28.8 in L, 14.2 in W, 29.1 in H IR-W227P165049

Cart, Steel, 450 lb Load Capacity, 28.8 in L, 14.2 in W, 29.1 in H (Discontinued)

  • Mfr # IR-W227P165049
  • Zoro # G016100128
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IR-W227P165049
Zoro #
G016100128
UPC #
561455385543
Country of Origin
China

Dimensions

Overall Height
29.1 in
Overall Length
28.8 in
Overall Width
14.2 in

Details

Material
Steel
Color
Blue
Load Capacity
450 lb
Item
Cart
Shelf Capacity
3-tier
Number of Caster Wheels
4
Features
Smooth surface, easy to clean, durable design for various tools and equipment
Assembled
Yes

Description

This 3-tier rolling tool cart is made of high-quality steel with a powder coating finish for rust and corrosion resistance. It supports up to 450lbs and is equipped with 4 lockable 360-degree swivel casters, making it easy to move and stop wherever needed. Simple to assemble and perfect for various spaces like garages, warehouses, and small apartments.


  • Constructed from heavy-duty steel, this tool cart offers a robust weight capacity of up to 450lbs, making it perfect for storing a wide range of tools, parts, and materials. Whether it’s power tools, books, or supplies, this cart handles it all.
  • Equipped with 4 lockable 360-degree swivel casters and an ergonomic handle, this rolling tool cart offers easy maneuverability, allowing you to move it across any surface with minimal effort. The lockable wheels ensure it stays securely in place when needed.
  • Featuring a powder coating finish, this cart is resistant to rust and corrosion, making it perfect for both indoor and outdoor environments. Its smooth surface is easy to clean and maintain, keeping it looking new for years.
  • Whether you're in a garage, warehouse, workshop, or even a home office, this compact and heavy-duty tool cart is an ideal storage solution. Its small footprint makes it perfect for tight spaces, offering both mobility and organization in one convenient design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.