Chainsaw gas 20inch 52cc for Trees , Wood Cutting 2-cycle EPA Compliant

  • Mfr # IR-W46542537

  • Zoro # G215666401


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Gas
Bar Length
20 in
Handle Type
Plastic
Engine Displacement
52 cc
Fuel Tank Capacity
19.36 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W46542537
Zoro #
G215666401
UPC #
911968620417
Country of Origin
China

Dimensions

Bar Length
20 in
Length
34.60 in
Width
10.20 in
Depth
11.20 in

Details

Fuel Type
Gas
Handle Type
Plastic
Engine Displacement
52 cc
Fuel Tank Capacity
19.36 oz
Features
Flush cut handle
Material
Plastic
Color
Orange
Power Type
2-stroke gas
Max. Engine Speed
8500 RPM
For Use With
Domestic/Commercial
Chain Saw Configuration
Bar/chain in box

Description

This high-performance 52cc gas-powered chainsaw features a powerful 2.6HP engine and a 20-inch OREGON bar, making it perfect for felling small to medium trees and cutting firewood. With an easy start spring-assisted starter, anti-vibration system, and automatic chain oiler, it ensures smooth, efficient, and safe operation. Its compact design, large dual spike bar, and ergonomic features provide comfort and convenience, making it an ideal choice for both professionals and DIY users.


  • Get through tough jobs with ease! Powered by a 52cc engine, this gas chainsaw offers 8500 RPM and a 20-inch OREGON bar for efficient cutting of small to medium trees and firewood.
  • No more struggling with your chainsaw! With its Easy Start spring-assisted starter, this chainsaw fires up with minimal effort, ensuring you spend more time cutting and less time starting.
  • Equipped with an anti-vibration system and anti-kickback chain, this chainsaw offers a smooth, comfortable experience, reducing operator fatigue during extended use.
  • From felling trees to cutting firewood, this chainsaw is ready for any task. Its large dual spike bar and automatic chain oiler ensure top-notch performance every time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.