
Compact Handheld Electric Welding Machine - Portable Mini Inverter Welder, Gray, US Plug, 110-130V
Mfr # IR-SCHJ01
Zoro # G315509431
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Length
2.76 in
Includes
Kit
Color
Grey
Depth
9.45 in
For Use With
Domestic / Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-SCHJ01
Zoro #
G315509431
UPC #
648729775078
Country of Origin
China
Dimensions
Length
2.76 in
Depth
9.45 in
Width
9.65 in
Details
Item
Welding Machine
Includes
Kit
Color
Grey
For Use With
Domestic / Commercial
Style
Pliers
Voltage
110V (included)-130V (included)
Power Supply
Plug Powered
Description
Welding is an indispensable skill in industrial production and daily maintenance, and choosing a welding machine with excellent performance can greatly improve work efficiency and welding quality. Handheld welding machines have become the preferred tool in the welding industry with their high efficiency, convenience and innovative design. Whether you are a professional welder or a DIY enthusiast, this welding machine can meet different needs and help you complete welding tasks quickly.
- • This handheld welding machine supports all-weather continuous welding, and can still maintain stable welding effects under long-term work, and will not reduce performance due to overheating or overload. Whether it is high-load welding, working in complex environments, or performing tasks under extreme conditions, it can operate stably to ensure consistent welding quality.
- • The handheld welding machine is equipped with a steering control switch and an intensity control switch, allowing users to adjust the welding direction and intensity according to actual needs to ensure the accuracy of each welding. Whether it is delicate repair work or large-scale welding tasks, the machine can adapt to various needs and the welding effect is always perfect.
- • The handle of the welding machine is ergonomically designed, comfortable to hold, reducing hand fatigue caused by long-term operation, and suitable for use in various working conditions. The compact design makes the equipment lighter and convenient to carry and store. In addition, the plug-and-play design does not require additional charging or batteries, ensuring that you can start working at any time.
- • This handheld welding machine uses a voltage range of 110V-130V, and the power plug uses the US standard plug (US Plug), which is highly compatible and suitable for most working environments. Just plug in the power supply to start welding, and the stable power supply ensures that the equipment can operate efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.