Zoro Homepage

Cordless Electric Wrench with Lithium Battery - Compact, Variable Speed with Quick-Load Chuck

  • Mfr # IR-TB70

  • Zoro # G115666419


product price: $70.89
/ea

Key Features

Voltage
12V
Max. Torque
90 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Overall Length
8.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-TB70
Zoro #
G115666419
UPC #
522793253390
Country of Origin
China

Dimensions

Overall Length
8.27 in
Depth
3.94 in
Width
12.4 in

Details

Voltage
12V
Max. Torque
90 Nm
Includes
1 battery, 1charge
Power Source
Cordless
Cordless Tool Battery Type
Lithium-ion
Speed Settings
Variable
Color
Red

Description

This electric wrench is designed for compact, efficient performance, making it ideal for use in tight spaces. Powered by a rechargeable lithium battery, it features a quick-load chuck for easy attachment changes, a safety switch to prevent accidental activation, and a variable speed control for precise adjustments. The wrench also includes a convenient electric display to show battery life, ensuring that youre always prepared for your tasks. Whether you're working in construction, automotive repair, or electrical maintenance, this tool is built to tackle your toughest jobs with ease and reliability.


  • Compact Design for Tight Spaces: Specifically built for use in confined areas, allowing you to work efficiently in hard-to-reach spots.
  • Quick-Load Chuck: The quick-load mechanism makes it easy to swap out sockets or attachments, improving workflow and productivity.
  • Variable Speed Control: Adjust the speed with ease, offering precise control for both tightening and loosening tasks.
  • Safety and Convenience: The safety switch prevents accidental activation, and the battery display keeps you informed on power levels, ensuring uninterrupted work.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.