Cordless Hedge Trimmer, Dual-Action 22 in L Blade, 20V

  • Mfr # IR-W465P195275

  • Zoro # G815666405


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Dual-Action
Battery Voltage
20V
Blade Length
22 in
Battery Type
Lithium-ion
Includes
1 battery, 1charge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-W465P195275
Zoro #
G815666405
UPC #
327368879735
Country of Origin
China

Dimensions

Blade Length
22 in
Length
6.6 in
Max Branch Thickness
3/4 in
Depth
8.5 in
Width
37.7 in

Details

Blade Type
Dual-Action
Battery Voltage
20V
Item
Cordless Hedge Trimmer
Battery Type
Lithium-ion
Includes
1 battery, 1charge
Color
Yellow
Cutting Capacity
Up to 3000 sq ft per charge
Vibration Reduction
Yes

Description

The 20V Cordless Hedge Trimmer is your perfect solution for effortless trimming. Powered by a high-performance 20V lithium-ion battery, it delivers reliable, long-lasting power to tackle your hedging needs. With a 22-inch dual-action blade, it minimizes vibration for smoother, more precise cuts. Whether you're trimming thick branches or maintaining your hedge, this trimmer offers efficiency and ease of use.


  • Powerful Lithium-Ion Battery – Equipped with a robust 20V lithium-ion battery, this trimmer offers consistent and long-lasting power for various hedging tasks.
  • Smooth, Precise Cuts – The 22-inch dual-action blades reduce vibration, ensuring cleaner, smoother cuts and making your trimming work faster and easier.
  • Efficient Cutting Capacity – Capable of cutting branches up to 3/4-inch thick, this hedge trimmer is perfect for a wide range of trimming tasks, from delicate shrubs to thick branches.
  • Extended Runtime – With a single charge, you can trim up to 3000 sq ft of hedges, reducing the need for frequent recharges during larger projects.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.