Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Edendirect Cordless Rotary Tool with 57 Accessories, 3-Speed Adjustable, LED Light, Rechargeable Battery IR-airxpro-0010

Cordless Rotary Tool with 57 Accessories, 3-Speed Adjustable, LED Light, Rechargeable Battery (Discontinued)

  • Mfr # IR-airxpro-0010
  • Zoro # G115665870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-airxpro-0010
Zoro #
G115665870
UPC #
723171992836
Country of Origin
China

Dimensions

Width
7.87 in
Depth
4.72 in
Length
11.4 in

Details

Item
Grinders
Includes
57 Rotary Tool Accessories (ideal for sanding, grinding, polishing, carving, cutting)
Power Source
3.7V Lithium-ion Battery
Color
Yellow
Speed Settings
3 Speeds

Description

The Cordless Rotary Tool is the ultimate tool for precise and detailed DIY work. Whether you're drilling small holes, sanding, grinding, or polishing, this lightweight tool offers versatility with its 57 accessories, making it perfect for crafting, model building, and resin projects. Designed with comfort in mind, its overmolded handle reduces fatigue during long hours of use. The 3-speed adjustments 5000/10000/15000 RPM provide full control for different tasks, while the rechargeable battery offers up to 200 minutes of continuous operation on a single charge. The added LED light ensures visibility, even in hard-to-reach areas. Its the perfect companion for fine-tuned, intricate projects.


  • Versatile 57 Accessories: Includes a variety of tools for sanding, carving, grinding, polishing, and cutting, providing everything you need for fine DIY work in one set.
  • Three-Speed Adjustments: With 3 speed settings (5000/10000/15000 RPM), this rotary tool offers precise control for different tasks, perfect for beginners and professionals alike.
  • Compact & Lightweight: Designed to be small and easy to maneuver, this rotary tool provides maximum control and comfort for detailed work, as easy to use as holding a pen.
  • Rechargeable & Long-lasting Battery: The 3.7V rechargeable battery offers up to 200 minutes of continuous use, and the tool’s indicator light turns green when fully charged, making it both convenient and cost-effective.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.