
Cordless Three-in-one Electric Wrenches, Power Impact Guns, 1000N.m Industrial-grade Electric (Discontinued)
- Mfr # IR-DDBS
- Zoro # G915509428
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IR-DDBS
Zoro #
G915509428
UPC #
648729775061
Country of Origin
China
Details
Item
Impact Wrenches
Max. Torque
1000N·m
Tool Voltage
21V
Material
Iron
For Use With
Domestic / Commercial
Power Source
Cordless
Color
Black
Description
Whether it is the forward and reverse switch or the free switching of the left/right button, it can bring a smooth and unobstructed operation experience. The LED light design lights up when pressed, ensuring that you can clearly see the work area in any environment. The stepless speed design allows you to adjust the speed at will during work, completely unrestricted by the environment, providing a higher degree of freedom at work.
- • Work more efficiently and flexibly while enjoying excellent performance and durability! This industrial-grade brushless electric wrench is made of iron material, with both internal and external improvements. It has a powerful 1000N.M high torque, which is three times the performance of similar products on the market, helping you to easily cope with various challenges.
- • This wrench uses an industrial-grade brushless motor with ultra-high torque output and excellent durability, giving you unprecedented power. It not only has long-lasting endurance, but also can operate stably in the most demanding environments. Equipped with a 21V high-power battery, it allows you to work efficiently for a long time and adapt to various high-load work tasks.
- • Industrial-grade brushless motor design, torque three times that of similar products on the market, long-lasting endurance, meet high-load requirements.
- • 21V high-power battery, provides lasting power, so that your work continues to be efficient and complete various tasks easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.