Zoro Homepage

Dehumidifier, 10.57 Pints, White, 10.83 in, 115 V

  • Mfr # IR-OL3576E

  • Zoro # G415220410


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
10.83 in
Height
20.55 in
Color
White
Bucket Capacity
10.57 Pints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-OL3576E
Zoro #
G415220410
UPC #
796466844660
Country of Origin
China

Dimensions

Width
10.83 in
Height
20.55 in
Depth
13.98 in

Details

Item
Dehumidifier
Voltage
115 V
Color
White
Bucket Capacity
10.57 Pints
Application
Domestic / Commercial
Type
Bucket Storage
Fan Speed
2
Capacity/24 Hrs. @ 90% RH
95 US pints per day

Description

Edendirect is a brand specializing in home appliances. It is a young and passionate brand. We are committed to providing customers with high-quality product quality and service. It is a pleasure to meet you here. This dehumidifier is different from other dehumidifiers on the market, you can set humidity level ranging from RH 40% to RH 80% to meet your different needs. 95 pt. of dehumidification capacity 95/90%RH, the largest covered area up to 4,500 sq. ft. suitable for living rooms, basements, homes, bathrooms, bedrooms.


  • Specified humidity adjustment set your desired humidity the tech LCD screen interface can display your desired humidity date in the top of center from RH 40% to 80%
  • Multi-function in dehumidify 2-speed fan adjustment could effect the rapid of dehumidify (low and high) after making sure the drainage prepared well, 0-24 hours setting allows you to set automatic on and off now, you can concentrated on your own business clothes drying mode let you flat clothes dry in short time
  • Auto defrosting when the room temperature is lower than 32°F, our dehumidify will automatically defrost with indicator light on no worries on ice buildup on the coils, it can cause the units to malfunction the unit works continuously and efficiently without periodic stopping during the defrosting process not only saving the energy but also making the unit last longer
  • 2-drain ways manual drainage and continuous drainage 9.08 pt. /5L water tank and drain hose provide for flexible drain options pump is not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.