
Dehumidifier, 10.57 Pints, White, 13.5 in, 120V
Mfr # IR-SDZ1120P
Zoro # G215220429
original price: $265.99
17% off
new price: $220.09
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
13.5 in
Height
20.16 in
Color
White
Application
Domestic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IR-SDZ1120P
Zoro #
G215220429
UPC #
567228452139
Country of Origin
China
Dimensions
Width
13.5 in
Height
20.16 in
Depth
9.45 in
Details
Item
Dehumidifier
Voltage
120V
Color
White
Application
Domestic
Fan Speed
2
Bucket Capacity
10.57 Pints
Capacity/24 Hrs. @ 90% RH
120 US pints per day
Type
Bucket Storage
Description
Edendirect dehumidifier removes up to 120 pints at 95 degrees farenheit, 90% rh. Maximum dehumidification capacity up to 120 pt. At 86 degrees farenheit, 60%rh. Reaches 80 pt. of moisture from the air a day and adjust humidity from 30% to 80% in 5% increments which is easier to maintain a ideal 45%-55% humidity for your healthy. Perfect for bathroom, basement, living room, cellar, garage, bedroom, and laundry. Max dehumidification capacity is up to 6,000 Sq.Ft under 95 degrees farenheit, 90%RH condition.
- Energy star certified dehumidifier is fit to quickly and effectively absorb moisture with minimal energy consumption in medium to large rooms, without racking up your energy bill energy star appliances are not just better for the environment, they also cost 30% less to operate compared to non-energy star appliances the 42-db. peak sound makes you hardly notice it's there.
- This dehumidifier offers 2 ways of drainage: empty the water tank (4l/1.06gal) manually and continuous drainage with the equipped 23.6 in. drain hose when the "water full" indicator lights up, the display shows "FL" code and the dehumidifier shut off automatically at the same time, please remove the bucket and empty it when attach the water hose to the dehumidifier, water can be automatically emptied into a floor drain (we do not provide a water container).
- 24 hours timer, 2 fan speeds, child-lock, water full alarming and 2 ways of drainage (by water tank or by pipe) , all of these promote an easier and convenient way for you to control the dehumidifier turn on the dehumidifier and set a timer before you leave home so that when you return home again, you can immediately enjoy the comfortable and pleasant air press the in. mode in button for 3 seconds to lock all the buttons on the control panel in case children will play on it.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.