Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, 11.8 Pints, Black, 17.32 in, 115 V

  • Mfr # IR-AP602301

  • Zoro # G815220416


product price: $401.66
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
17.32 in
Height
21.46 in
Color
Black
Type
Bucket Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-AP602301
Zoro #
G815220416
UPC #
567228452160
Country of Origin
China

Dimensions

Width
17.32 in
Height
21.46 in
Depth
32.76 in

Details

Item
Dehumidifier
Voltage
115 V
Color
Black
Capacity/24 Hrs. @ 90% RH
100 US pints per day
Type
Bucket Storage
Application
Domestic / Commercial
Bucket Capacity
11.8 Pints
Fan Speed
1

Description

Are you still troubled by high humidity in small basements, garages, warehouses, factories or shops This dehumidifier helps reduce excess moisture and provide dry and fresh air for spaces large and small. Reducing excess indoor moisture bacteria and mold can, to a certain extent, protect the health of you and your family. Under the front of the dehumidifier there is an open door panel, which can be opened to take out the solid water tank. The tank handle is carefully designed for easy grip and less effort. When you use the tank to drain water, it is very convenient. Of course, you can also continuously drain water through the drain pipe! The 24-hour timer gives you more peace of mind. If you don't know yet if your home needs dehumidification, that's okay This dehumidifier is equipped with a sensitive humidity sensor that monitors feedback data to the display screen at any time. You need to set the target humidity level according to your needs. GENERALLY, it should be at least 6% lower than the current air humidity. Then you can get back to doing your own thing.


  • 100 pt. of dehumidification under saturated conditions(95°F 90%RH), the powerful fan can make the air intake speed reach 400-m2/h, easily reduce the humidity in the air, absorb more moisture quickly and effectively with the minimum energy consumption, it is suitable for any basement, wearhouse, large room and water damage repair, area up to 4500 sq. ft., it can also accelerate the drying process after painting or plastering your walls
  • this industrial dehumidifier is equipped with a smart LCD control panel that displays humidity levels in real-time to ensure optimal humidity levels in a large room, simply set a desired humidity level on the control panel the humidity set can be adjusted within a range of 10%~95%, catering to different needs
  • 2 ways continuous drainage by hose and manual drainage, this commercial dehumidifier with 59.05 in. length drain hose will continuously drain the condensation out you can also open the front cover, take out the tank directly manually pour water, tank capacity: 6.5 L
  • for added convenience, this industrial dehumidifier features a built-in 24-hours timer and auto defrost function that activates automatically when the unit reaches below optimal temperatures, ensuring safe and efficient operation additionally, the dehumidifier features an auto-restart function which activates after power outages, guaranteeing continuous operation
  • the fast and efficient defrost process truly enables the dehumidifier to work at low temperatures (41°F) and if frost is detected on the coil, an automatic defrost cycle runs to avoid frost and build-up related issues it eliminates the need for the unit to be stopped periodically during the defrosting process, saving energy and allowing the unit to continue running longer
  • this dehumidifier has automatic turn on and automatic shut-off functions after the power is turned on, the machine will start automatically when the ambient humidity is higher than the set humidity similarly, when the ambient humidity is lower than the set humidity, it will automatically shut off this efficient dehumidification also saves money on your utility bill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.