Zoro Homepage

Dehumidifier, 12.71 Pints, White, 10.47 in, 115 V

  • Mfr # IR-UDZ1150P

  • Zoro # G715220424


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
10.47 in
Height
14.88 in
Color
White
Application
Domestic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-UDZ1150P
Zoro #
G715220424
UPC #
567228452153
Country of Origin
China

Dimensions

Width
10.47 in
Height
14.88 in
Depth
24.21 in

Details

Item
Dehumidifier
Voltage
115 V
Color
White
Application
Domestic
Type
Bucket Storage
Fan Speed
2
Capacity/24 Hrs. @ 90% RH
150 US pints per day
Bucket Capacity
12.71 Pints

Description

Are you still troubled by the musty smell of the whole house, the renovated corner and the air is too humid to fall off, the wooden floor bulges and some places even deformation. These indicate that the local environment is too humid, even if the doors and Windows are closed, there will be moist air intrusion. This is when you need such a high effective dehumidifier. Let it go to any room or place that needs it to dehumidify and start working. It is equipped with built in pump, drainage pipes and water tanks and also has the function of bucket full alarm. Enjoy comfortable and healthy life in your home.


  • Powerful moisture removal: this dehumidifier removes up to 150 pints (under 95°F, 90%RH condition) of moisture from the air a day and adjust humidity from 30% to 80% in 5% increments which is easier to maintain a ideal 45%-55% humidity for your healthy, perfect for bathroom, basement, living room, cellar, garage, bedroom and laundry, (max dehumidification capacity is up to 7,000 sq. ft. under 95°F, 90%RH condition)
  • Quiet and energy saving: this energy star certified dehumidifier is energy-efficient, reducing power use and saving on bills, it's eco-friendly, lowering your carbon footprint, despite less energy use, it maintains high performance and includes features like auto-defrost and self-drying, by choosing this, you aid global energy conservation while enjoying top functionality and convenience. the 42 db peak sound makes you hardly notice it's there
  • 3 ways of drainage: the dehumidifier offers 3 ways of drainage: manual, continuous and pump drainage, when the display shows "fl" code and the dehumidifier shuts off automatically at the same time, please remove the bucket(7l) and empty it, when connect the 23.6 in. l water hose to the dehumidifier, water can be automatically drained into a floor drain, when connect the 78.74 in. l water hose, water can be automatically drained from low to high
  • Upgraded features: 24-hour timer, 2 fan speeds, child-lock, water full alarming and 3 ways of drainage (by water tank, by pipe and by pump) , all of these promote a easier and convenient way for you to control the dehumidifier, turn on the dehumidifier and set a timer before you leave home so that when you return home again, you can immediately enjoy the comfortable and pleasant air, press the "mode" button for 3-seconds to lock all the buttons on the control panel in case children will play on it

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.