Zoro Homepage

Dehumidifier, 13.76 Pints, Metallic, 14.09 in, 115 V

  • Mfr # IR-D024D

  • Zoro # G615220432


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
14.09 in
Height
26.22 in
Color
Metallic
Fan Speed
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-D024D
Zoro #
G615220432
UPC #
254063195115
Country of Origin
China

Dimensions

Width
14.09 in
Height
26.22 in
Depth
15.75 in

Details

Item
Dehumidifier
Voltage
115 V
Color
Metallic
Fan Speed
2
Type
Bucket Storage
Capacity/24 Hrs. @ 90% RH
125 US pints per day
Application
Domestic / Commercial
Bucket Capacity
13.76 Pints

Description

Edendirect is a brand specializing in home appliances. It is a young and passionate brand. We are committed to providing customers with high-quality product quality and service. It is a pleasure to meet you here. This commercial dehumidifier features a powerful, low-energy compressor that removes up to 125 pt. of moisture per day at 95 degrees farenheit, 90%RH. Ideal for large rooms, basements, bathrooms, bedrooms, garages, or home use. The centrifugal motor and unobstructed air outlet allow air to exit quickly and smoothly, covering an area of up to 8,500 sq. ft. The plastic shell with metallic color is not only a dehumidifier, but also a decoration.


  • Portable dehumidifier and clothes dryer with air filter. The air filtration function is supported by a filter and a negative ion generator that releases negative ions to reduce dust and odors; drying clothes is quick and easy with dehumidification.
  • The dehumidification function has three operating modes, smart mode for daily use, continuous mode for extreme humid weather, night sleep mode, and 12 hours automatic timer on/off.
  • Low engine noise, 50 dB industry-leading noise reduction, guarantees the dehumidifier will exist quietly during your work hours, family conversations, TV binge time and nighttime sleep.
  • ENERGY STAR certification ensures that the dehumidifier uses energy effectively and efficiently, minimizing energy bills and carbon footprint.
  • 3 color indicators, clear display, easy to check the current humidity; 1.72 gallon visible water tank, the water level is clear at a glance.
  • Two drain hoses are included, and 2 drain options (automatic and manual) give you flexibility in how you drain.
  • Child safety locks protect children and pets from accidental injuries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.