Zoro Homepage

Dehumidifier, 14.53 pints, Gray, 13.78 in, 120 V

  • Mfr # ED-DK190B

  • Zoro # G215655894


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Capacity 24 hrs 60 rh
190 pt (US)
Voltage
120 V
Width
13.78 in
Height
26.3 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-DK190B
Zoro #
G215655894
UPC #
412237699047
Country of Origin
China

Dimensions

Width
13.78 in
Height
26.3 in
Depth
16.14 in

Details

Item
Dehumidifier
Capacity 24 hrs 60 rh
190 pt (US)
Voltage
120 V
Color
Gray
Application
Domestic / Commercial
Bucket Capacity
14.53 pints
Fan Speed
Variable

Description

This commercial dehumidifier is designed to tackle the toughest moisture control challenges with efficiency and ease. Equipped with a powerful, low-energy compressor, copper tube condenser, and precise sensors, it effectively removes up to 190-PPD/day at saturation 95DegF, 90% RH and 90 PPD at AHAM 80DegF, 60% RH. Perfect for large rooms, basements, garages, or any area affected by water damage. The centrifugal motor and unobstructed air outlet allow air to exit quickly and smoothly, ensuring efficient operation in spaces up to 7,500 Sq. Ft. With its built-in heavy-duty pump, it provides continuous drainage for hassle-free use. The solid metal case not only ensures durability in harsh environments but also serves as a sleek, professional addition to your space.


  • 190 pint high-efficiency dehumidification this grade commercial dehumidifier for basement can removal 190ppd at saturation, 90 pints per day at AHAM, up to 7500 sq. Ft, lowering the humidity to comfortable levels in a short period of time on the other hand, this basement dehumidifier is made of a metal outer casing that withstands more rugged conditions, ensuring long-term use and easy maintenance. Fit any crawl spaces, basements, warehouses, offices, factories, shops, storage areas
  • Auto defrosting system the auto defrost is important, as ice buildup on the dehumidifier's coils can cause the units to malfunction this industrial dehumidifier can truly be able to work at the low temperature (41 degrees Fahrenheit), making the unit work continuously and efficiently without periodic stopping during the defrosting process, not only saving the energy but also making the unit last longer
  • Ultra-quiet and intelligent touch panel a large touch-pad led control panel offers great convenience for wind speed key, mode key, timing key, child lock key, power button, humidity status display description the dehumidifier can also be controlled remotely via a remote control a quiet fan won't disturb you when you sleep or work simply set the ideal humidity level and the dehumidifier will intelligently sense the humidity in the room and maintain your preset humidity level
  • Convenient drainage options and large water tank two drainage methods are provided for you. You can detach and remove the bucket to empty the 8l (2.08 gal) reservoir or enable continuous drain only via a 3.3 ft drain hose (included) for peace of mind the visible water level of the tank enables you to know the water amount briefly the detachable filter allows you to remove and wash it. Caution: when you drain with water tank, please tighten the switch at the water pipe to avoid water leakage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.