Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, 5.9 Pints, White, 9.29 in, 115V

  • Mfr # IR-1906

  • Zoro # G815220409


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
9.29 in
Height
21.14 in
Color
White
Bucket Capacity
5.9 Pints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-1906
Zoro #
G815220409
UPC #
152832777053
Country of Origin
China

Dimensions

Width
9.29 in
Height
21.14 in
Depth
12.99 in

Details

Item
Dehumidifier
Voltage
115V
Color
White
Bucket Capacity
5.9 Pints
Capacity/24 Hrs. @ 90% RH
32 US pints per day
Application
Domestic
Type
Bucket Storage
Fan Speed
3

Description

Our multi-functional dehumidifier not only regulates humidity but also purifies the air, creating a healthier and more comfortable environment. Unlike other models, this dehumidifier allows you to customize the humidity level between RH 40% and RH 80%, catering to your specific needs. With a 32-pint dehumidification capacity and coverage of up to 2,000 sq.ft., its ideal for living rooms, basements, homes, bathrooms, and bedrooms.


  • This versatile dehumidifier not only reduces humidity but also purifies the air with its built-in ionizer and air purifier. Perfect for maintaining a healthy environment in your home, basement, or office.
  • Equipped with Wi-Fi control and a smart LED display, you can easily adjust settings remotely and monitor the humidity levels in your space. Enjoy convenience and efficiency with every use.
  • Choose between dehumidifying or air purification mode, with options for automatic drainage and adjustable fan speeds. This dehumidifier is designed to make your life easier and your air cleaner.
  • Built with an IPX1 waterproof rating and a refrigerant that's both eco-friendly and efficient, this dehumidifier operates quietly and safely in a variety of environments, ensuring long-lasting performance.
  • Easily adjust the humidity level between RH 40% and RH 80% to suit your needs. Whether it's a damp basement or a cozy bedroom, this dehumidifier ensures a comfortable, controlled environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.