Zoro Homepage

Dehumidifier, 7.28 Pints, White, 10.24 in, 115 V

  • Mfr # IR-SDX180P

  • Zoro # G615220425


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
10.24 in
Height
13.78 in
Color
White
Fan Speed
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-SDX180P
Zoro #
G615220425
UPC #
567228452184
Country of Origin
China

Dimensions

Width
10.24 in
Height
13.78 in
Depth
22.05 in

Details

Item
Dehumidifier
Voltage
115 V
Color
White
Fan Speed
2
Capacity/24 Hrs. @ 90% RH
85 US pints per day
Bucket Capacity
7.28 Pints
Application
Domestic
Type
Bucket Storage

Description

What should you do if your room or basement is flooded or seeping during the rainy season. If not handled properly, the growth of mold microorganisms will affect the air quality of the entire room. Buy this super powerful home dehumidifier as soon as possible. It is very suitable for dehumidifying various rooms indoors. It not only solves the problem of moisture, but also stabilizes your house structure for a long time. It is easy to use and operate. If you don't understand, you can check the instruction manual. Moreover, there is a strong Rend team behind this product. If you have any questions, you can contact our after-sales email. We will do our best to solve the problem for you until you are satisfied.


  • 5,000 sq. ft. dehumidifier this dehumidifier removes up to 85-pints/days (Highest Moisture Removal) of moisture from the air a day and adjust humidity from 30% to 80% in 5% increments which is easier to maintain a ideal 45%-55% humidity for your healthy, perfect for bathroom, basement, living room, cellar, garage, bedroom, and laundry, (max dehumidification capacity is up to 5,000 sq. ft. under 95°F, 90%RH condition)
  • this portable and compact dehumidifier is fit to quickly and effectively absorb moisture with minimal energy consumption in medium to large rooms, without racking up your energy bill this powerful and low energy consumption compressor are not just better for the environment, they also cost 30% less to operate compared to non-energy star appliances the 39 DB peak sound makes you hardly notice it's there
  • the dehumidifier offers 2 ways of drainage: manual, and continuous drainage, when the display shows "FL" code and the dehumidifier shuts off automatically at the same time, please remove the bucket (1.06 Gal.) and empty it, when connect the 23.6 in. long water hose to the dehumidifier, water can be automatically drained into a floor drain, so easy to use
  • 24-hour timer, 2 fan speeds, child-lock, water full alarming and 2 ways of drainage (by water tank or by pipe all of these promote a easier and convenient way for you to control the dehumidifier, turn on the dehumidifier and set a timer before you leave home so that when you return home again, you can immediately enjoy the comfortable and pleasant air, press the "mode" button for 3 seconds to lock all the buttons on the control panel in case children will play on it
  • 2-dehumidifying mode automatic mode and laundry drying mode our manual explains the usage scenarios and principles of the 2-modes in detail welcome and thank you for downloading the owner manual to view it, in short, automatic mode requires you to set the humidity yourself, and it will automatically turn on or off according to the set humidity, laundry drying mode is continuous dehumidification
  • Closed body the top of the machine has open and closed fan blades the fan blade will be opened after the boot, avoid dust and debris falling, protect the machine itself at the same time, provide clean and comfortable air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.