
Dehumidifier, 7.44 pints, White, 10.63 in, 115 V
Mfr # ED-D025B
Zoro # G315655893
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Capacity 24 hrs 60 rh
50 pt (US)
Voltage
115 V
Width
10.63 in
Height
22.24 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-D025B
Zoro #
G315655893
UPC #
561661657182
Country of Origin
China
Dimensions
Width
10.63 in
Height
22.24 in
Depth
13.62 in
Details
Item
Dehumidifier
Capacity 24 hrs 60 rh
50 pt (US)
Voltage
115 V
Color
White
Fan Speed
2
Bucket Capacity
7.44 pints
Application
Domestic
Description
This stylish 50-pint dehumidifier features a unique aluminum rotary knob and covers up to 4,500 sq. ft. with 3 operation modes: smart mode, night mode, and continuous mode. It includes a washable filter for cleaner air, operates quietly at 45 dB, and is energy-efficient. With 360Deg wheels for easy movement, a 0.93-gallon water tank, and a drain hose for flexible drainage, it's perfect for large rooms, basements, and bathrooms. A child lock, automatic defrosting, and a 24-hour timer add convenience and safety.
- Stylish & Functional Design: The aluminum rotary knob offers a sleek look, while the integrated LED screen and 3-color indicator make it easy to monitor and adjust humidity levels.
- Ideal for Large Spaces: With a 50-pint capacity, this dehumidifier covers up to 4,500 sq. ft., perfect for basements, large rooms, bathrooms, and more.
- 3 Smart Operating Modes: Choose from Smart Mode, Night Mode, or Continuous Mode for optimal humidity control, ensuring comfort in all conditions.
- Quiet Operation: Experience peace and quiet with a noise level of just 45 dBideal for TV binge sessions, nap time, and everyday living.
- Energy Efficient: Powerful compressor for maximum dehumidification while saving on energy and reducing your utility bills.
- Convenient & Safe: Features 360° wheels for easy portability, child lock for safety, and a 24-hour timer for automatic on/off scheduling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.