
Dehumidifier, 9.08 pints, White, 9.45 in, 115 V
Mfr # ED-UDZ1-120P
Zoro # G115655888
original price: $276.99
18% off
new price: $225.63
/ea
Free Shipping & Returns
Key Features
Capacity 24 hrs 60 rh
120 pt (US)
Voltage
115 V
Width
9.45 in
Height
20.16 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-UDZ1-120P
Zoro #
G115655888
UPC #
874092942445
Country of Origin
China
Dimensions
Width
9.45 in
Height
20.16 in
Depth
13.5 in
Details
Item
Dehumidifier
Capacity 24 hrs 60 rh
120 pt (US)
Voltage
115 V
Color
White
Fan Speed
2
Bucket Capacity
9.08 pints
Application
Domestic
Description
Keep your space comfortable and healthy with this high-performance dehumidifier, designed to remove up to 120 pints of moisture per day under 95DegF, 90% RH. Perfect for bathrooms, basements, living rooms, cellars, garages, bedrooms, and laundry rooms, this unit efficiently adjusts humidity from 30% to 80% in 5% increments, helping you maintain an ideal 45%-55% humidity level for optimal air quality.
- Powerful moisture removal: this dehumidifier removes up to 120 pints (under 95°F,90%RH condition) of moisture from the air a day and adjust humidity from 30% to 80% in 5% increments which is easier to maintain a ideal 45%-55% humidity for your healthy, perfect for bathroom, basement, living room, cellar, garage, bedroom and laundr, (max dehumidification capacity is up to 6,000 sq. ft. under 95°F, 90%RH condition)
- Quiet and energy saving: this energy star certified dehumidifier is energy-efficient, reducing power use and saving on bills, it's eco-friendly, lowering your carbon footprint, despite less energy use, it maintains high performance and includes features like auto-defrost and self-drying, by choosing this, you aid global energy conservation while enjoying top functionality and convenience. the 42 db peak sound makes you hardly notice it's there
- 2 ways of drainage: it offers 2 ways of drainage: empty the water tank (5l/1.32gal) manually and continuous drainage with the equipped 23.6 in. drain hose, when the "water full" indicator lights up, the display shows "fl" code and the dehumidifier shut off automatically at the same time, please remove the bucket and empty it, when attach the water hose to the dehumidifier, water can be automatically emptied into a floor drain
- Upgraded features: - 24-hour timer, 2 fan speeds, child-lock, self-drying, auto defrost, water full alarming and 2 ways of drainage (by water tank or by pipe), all of these promote a easier and convenient way for you to control the dehumidifier, turn on the dehumidifier and set a timer before you leave home so that when you return home again, you can immediately enjoy the comfortable and pleasant air, press the "mode" button for 3-seconds to lock all the buttons on the control panel in case children will play on it
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.