Zoro Homepage

Dehumidifier, Black, 14 in, 120V

  • Mfr # IR90-59W

  • Zoro # G615220418


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
14 in
Height
37 in
Color
Black
Fan Speed
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR90-59W
Zoro #
G615220418
UPC #
254063195146
Country of Origin
China

Dimensions

Width
14 in
Height
37 in
Depth
19 in

Details

Item
Dehumidifier
Voltage
120V
Color
Black
Fan Speed
1
Application
Domestic / Commercial
Type
Bucketless
Capacity/24 Hrs. @ 90% RH
296 US pints per day

Description

This commercial dehumidifiers can precisely adjust the humidity to your desired range. If you have special ambient humidity requirements for a wine cellar or storage room, you can use this dehumidifier. Its beautiful appearance can also make a good artwork in the home. The interior is equipped with a pump that can be used in the basement. Avoid the trouble of multiple pouring water. At the same time, the control panel and reading are on the top of the product. Allows you to easily control and know the current air humidity without bending over. It's very easy to use.


  • Intelligent panel, the LCD screen displays real time humidity levels, working hours and other important indicator lights for better management of job site progress (after powering on, the digital number on the control panel is the room humidity readout)
  • Easy to set, you could set a desired humidity percentage value between 20%-90% the set humidity value needs to be at least 5% lower than room humidity
  • 24 timer setting, the timer function enables you to either delay auto-on or delay auto-off the dehumidifier in the choice from 1-hour to 24-hours and then you can freely arrange time during dehumidifier working
  • Auto restart, if the dehumidifier shuts off unexpectedly due to power being cut, the dehumidifier will restart with the previous function setting automatically when the power resumes
  • Auto defrost, when the frost builds up on the evaporator coils, the compressor will cycle off and the fan will continue to run until the frost disappears
  • Washable filter screen, if you use it in high frequency, we recommend cleaning the filter screen every 2-weeks, which can effectively maintain the working efficiency of the dehumidifier
  • 2-ways to drain, gravity drainage and pump drainage, there are 2 drains, please be sure to read the instructions carefully before use, it is equipped with 2 drainage pipes and the water pipe with a larger diameter is connected to the continuous drainage outlet, the pipe diameter is smaller, the length of the long water pipe is connected to the pump drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.