Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, Black, 20.86 in, 125V

  • Mfr # IR-DE305

  • Zoro # G015220421


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V
Width
20.86 in
Height
31.89 in
Application
Commercial
Capacity/24 Hrs. @ 90% RH
305 US pints per day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-DE305
Zoro #
G015220421
UPC #
254063195153
Country of Origin
China

Dimensions

Width
20.86 in
Height
31.89 in
Depth
20.07 in

Details

Item
Dehumidifier
Voltage
125V
Color
Black
Application
Commercial
Capacity/24 Hrs. @ 90% RH
305 US pints per day
Type
Bucketless
Fan Speed
1

Description

Get rid of moisture in the air with this heavy-duty dehumidifier. Perfect for basements, warehouses, garages and more, it removes up to 305 pt. of water per day in spaces up to 9,000 sq. ft. The maximum airflow of 417 CFM allows you to use it to repair water damage after a flood or spill or to dry out new construction. For easy operation, it features an intuitive control panel. A tough handle, two recessed handles and four swivel casters ensure convenient portability.


  • R32- the most balanced dehumidification system: This industrial dehumidifier adopts the innovative R32 dehumidification system, ensuring higher drying performance, lower electricity consumption and exceptional eco-friendliness; No ozone depletion and a 70% lower global warming potential (GWP) compared to traditional R410 systems; Experience the perfect balance of efficiency and environmental responsibility
  • 417 CFM - high air circulation: This commercial grade dehumidifier boasts an impressive airflow rate of 417 cubic feet per minute, guaranteeing rapid and efficient drying even in large spaces up to 9,000 sq.ft., great for warehouses, factories, workshops, data centers, greenhouse and time-sensitive tasks like fast drying during wall painting and water damage restoration, etc.
  • Optimized for effortless operation: This industrial size dehumidifier with a distinctive and intuitive control panel will automatically turn on/off to maintain your desired humidity levels, along with automatic drain, defrost and restart after power outages; Seamlessly manage humidity levels without any hassle or guesswork, providing you with effortless control and peace of mind
  • Engineered for effortless mobility: Designed with four swivel casters, a sturdy handle and two recessed handles, our large industrial-grade dehumidifier ensures easy and secure transportation between rooms or job sites; Effortlessly navigate various areas within a building or handle projects on different floors with confidence
  • 20 Amp receptacle required - Commitment to Safety: With a NEMA 5-20 plug, this humidifier fully meets electrical codes and safety standards in commercial buildings and industrial sites; Our commitment to safety extends beyond mere adherence to regulations - every aspect of construction has been thoughtfully considered; Choose Edendirect for a reliable and worry-free drying solution that excels in both safety and efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.