Zoro Homepage

Dehumidifier, Blue, 18.9 in, 110 V

  • Mfr # IR-R180B

  • Zoro # G215220412


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 V
Width
18.9 in
Height
13.39 in
Color
Blue
Capacity/24 Hrs. @ 90% RH
180 US pints per day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-R180B
Zoro #
G215220412
UPC #
796466844677
Country of Origin
China

Dimensions

Width
18.9 in
Height
13.39 in
Depth
23.62 in

Details

Item
Dehumidifier
Voltage
110 V
Color
Blue
Capacity/24 Hrs. @ 90% RH
180 US pints per day
Type
Bucketless
Fan Speed
1
Application
Commercial

Description

This dehumidifier is half the size of these upright dehumidifiers on the market, yet it extracts as much moisture 180-pt./day and handles airflow 386 CFM as those larger dehumidifiers. Measuring only 15 * 25 * 18 inches W*D*H, this heavy-duty dehumidifier is the smallest high-capacity dehumidifier on the market. Its space-saving design and 2 built-in carrying handles on top of the enclosure make it easy to place in small, restricted areas such as crawl spaces, tight basements, attics, and other hard-to-reach areas. However, the compact size doesn't sacrifice any of the performance and functionality of this commercial-grade dehumidifier. With a powerful compressor, efficient fan and a professional exchanger, this commercial dehumidifier moves air at a high rate of 386 CFM, removing up to 180 pt. of water per day 90 PPD @ AHAM from the air and is especially good for water Damage repair tasks, flood cleanup, carpet drying, and high-speed removal of excess moisture in large spaces up to 6,000 sq.ft.


  • This dehumidifier with 386 CFM airflow volume can remove up to 180 pt. of moisture from the air per day at saturation (90°F, 90%) (93 PPD @ AHAM), ideal for flood & water damage restoration, carpet cleaning, fast drying in indoor gardening/greenhouse/pool/spa, construction areas, marine environments and large spaces up to 6,000 sq.ft.
  • Featuring an internal heavy-duty condensate pump of 15 ft drain height connecting with a 16.4 ft wrinkle-free long drain hose (included), this self-draining industrial dehumidifier will automatically drain the condensation water to anywhere you want, meanwhile ensuring you are always on the top of operation without downtime.
  • To avoid any damage to the dehumidifier, the dehumidifier will not start operation following a complete cycle until after 3 minutes. Operation will automatically start after 3 minutes.
  • All you need to do is to plug it in, turn it on, no further manual adjustment is required. The LCD screen displays the humidity level and the temperature of both inlet and outlet as well as the job hours for better management of job site progress. The auto-restart on power failure and auto HGV defrost features allow less supervision.
  • The large semi-pneumatic wheels and rigid handle make this large dehumidifier portable from job sites to job sites, even from downstairs to upstairs. The long PVC drain hose (16.4 ft) and power cord (25 ft), adding ultimate flexibility for installation, can be wrapped on the winders on the back, the handle is foldable and the rugged housing is stackable, saving valuable spaces for both storage and transportation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.