Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, Blue, 19.29 in, 110 V

  • Mfr # IR-R190SP

  • Zoro # G915220408


product price: $894.64
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
110 V
Width
19.29 in
Height
31.73 in
Color
Blue
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-R190SP
Zoro #
G915220408
UPC #
796466844684
Country of Origin
China

Dimensions

Width
19.29 in
Height
31.73 in
Depth
21.53 in

Details

Item
Dehumidifier
Voltage
110 V
Color
Blue
Application
Commercial
Fan Speed
2
Type
Bucketless
Capacity/24 Hrs. @ 90% RH
190 US pints per day

Description

With a powerful 330 CFM airflow, this high-efficiency commercial dehumidifier is designed to handle a variety of demanding wet environments. It can remove up to 190 pints of moisture per day at saturation 90 degrees farenheit, 90% humidity, ensuring that large areas of moisture problems are treated quickly and effectively. Its dehumidification capacity is 160 pints at 86 degrees farenheit, 80% relative humidity, and 93 pints at 80 degrees farenheit, 60% relative humidity, showing its excellent performance in different humidity conditions. Whether dealing with flood and water damage restoration, cleaning carpets, drying damp basements, or using in industrial warehouses, construction sites, and marine environments, this dehumidifier provides a reliable solution. It can quickly dry rooms up to 6,000 square feet, ensuring that dry, comfortable conditions are quickly restored in a variety of environments. It is designed not only for performance, but also for durability and ease of use, making it an ideal device for a variety of challenges.


  • Exceptional Moisture Removal: With a powerful airflow volume of 330 CFM, this dehumidifier efficiently removes up to 190 pints of moisture per day at saturation (90掳F, 90% RH). It is perfect for high-moisture environments, including flood and water damage restoration, wet basements, and industrial spaces.
  • Advanced Automatic Draining: The built-in heavy-duty condensate pump supports a drain height of up to 15 ft. and is accompanied by a 17 ft. wrinkle-free drain hose. This self-draining feature ensures continuous operation by automatically removing condensation without manual intervention.
  • Durable Rotomoulded Construction: Constructed with rotomoulded technology, the dehumidifier's case is highly resistant to dents, wear, and corrosion. This rugged design protects the internal components from impact damage, enhancing the unit's durability and extending its service life.
  • User-Friendly LCD Controls: The intuitive LCD screen displays real-time humidity levels, inlet and outlet temperatures, and job hours, allowing for easy monitoring and management of job site conditions. The dehumidifier requires no manual adjustments, simplifying operation.
  • Enhanced Portability: Designed for ease of movement, the dehumidifier features large semi-pneumatic wheels and a rigid handle. Its portability allows for effortless transport across different job sites and between floors, making it versatile and convenient to use.
  • Convenient Storage and Transport: The dehumidifier includes a 17 ft. long PVC drain hose and a 25 ft. power cord that can be neatly wrapped on built-in winders. The foldable handle and stackable rugged housing further optimize storage and transportation, saving valuable space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.