Zoro Homepage

Dehumidifier, White, 17.6 in, 115 V

  • Mfr # IR-DE270P

  • Zoro # G815220423


product price: $1,121.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
115 V
Width
17.6 in
Height
30.87 in
Color
White
Type
Bucketless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-DE270P
Zoro #
G815220423
UPC #
796466844707
Country of Origin
China

Dimensions

Width
17.6 in
Height
30.87 in
Depth
17.32 in

Details

Item
Dehumidifier
Voltage
115 V
Color
White
Type
Bucketless
Fan Speed
1
Application
Domestic / Commercial
Capacity/24 Hrs. @ 90% RH
250 US pints per day

Description

This dehumidifier helps reduce excess moisture and provide dry and fresh air for spaces large and small. Reducing excess indoor moisture bacteria and mold can, to a certain extent, protect the health of you and your family Plus the built-in pump allows you to continuously drain the dehumidifier without having to monitor its operation. Otherwise, you may be worried that the water will be full and not drained in time, or the condensed water will flow back and damage the machine. The 24-hour timer gives you more peace of mind If you don't know yet if your home needs dehumidification, that's okay This dehumidifier is equipped with a sensitive humidity sensor that monitors feedback data to the display screen at any time. You need to set the target humidity level according to your needs. Generally, it should be at least 20% lower than the current air humidity. Then you can get back to doing your own thing.


  • ommercial dehumidifier: 250 pt. (31.25 Gal.) of dehumidification under saturated conditions(110 pt. in AHAM), the powerful fan can make the air intake speed reach 370 CFM, easily reduce the humidity in the air, absorb more moisture quickly and effectively with the minimum energy consumption, it is suitable for any basement, wearhouse, large room and water damage repair, area up to 8,000 sq. ft. it can also accelerate the drying process after painting or plastering your walls
  • 2-ways of drainage: auto drain by pump: this commercial dehumidifier with pump will automatically drain the condensation out, no need manually dispose of the collected water since the built-in pump can drive water 16.4 ft. vertically high or horizontally far, this industrial dehumidifier can place anywhere you wish and won't be restricted to place in an elevated position for proper drainage gravity drain: comes with 6.56 ft. drain hose for automatic continuous drainage by gravity eliminates the need to manually drain
  • Designed for move convenient: portable to move, measuring at only 20.8 in. (W) x 18 in. (D) x 31.8 in. (H), packed with 2-large wheels with a diameter of 10 in. and 1-sturdy metal handrail, this restoration dehumidifier allows for more flexibility with transportation, placement and storage, even from downstairs to upstairs by one person, water is discharged into the floor drainby by drain hose (including 1 m 5/8 in. Dia) connection what's more there is built-in pump for drainage into vertical height: 16.4 ft. come with 5 m length hose for pump drainage connection
  • Advanced contral for effortless operation: a touch-pad LED control panel offers great convenience for operating the commercial dehumidifiers, which has auto restart after power failure, the large room dehumidifier will auto on/off to maintain the room humidity around setpoint, auto defrost when coils iced up, auto on/off timer programming for 1-hours to 24-hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.