Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifier, White, 20.8 in, 115 V

  • Mfr # IR-DE260

  • Zoro # G915220422


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Width
20.8 in
Height
31.8 in
Depth
18 in
Type
Bucketless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-DE260
Zoro #
G915220422
UPC #
796466844691
Country of Origin
China

Dimensions

Width
20.8 in
Height
31.8 in
Depth
18 in

Details

Item
Dehumidifier
Voltage
115 V
Color
White
Type
Bucketless
Fan Speed
1
Application
Domestic / Commercial
Capacity/24 Hrs. @ 90% RH
250 US pints per day

Description

This heavy-duty dehumidifier removes up to 250 pt. of water per day in spaces up to 8,000 sq. ft. Dehumidifiers meet nearly all residential, commercial and industrial needs and are ideal for basements, great rooms, warehouses, garages, office buildings, factories, indoor pools, supermarkets, restaurants and more. This great commercial dehumidifier is great for repairing water damage after a flood or spill, as well as drying out new construction. Plus it meets maximum airflow with a 370 CFM moving impeller for faster drying, and you can even get the job done in 8-minutes.


  • Commercial dehumidifier: 250 pt. (31.25 Gal.) of dehumidification under saturated conditions (110 pt. in AHAM) the powerful fan can make the air intake speed reach 370 CFM, easily reduce the humidity in the air, absorb more moisture quickly and effectively with the minimum energy consumption it is suitable for any basement, crawling space, wearhouse, large room and water damage repair area up to 8,000 sq. ft. it can also accelerate the drying process after painting or plastering your walls
  • Advanced contral for effortless operation: a touch-pad LED control panel offers great convenience for operating the commercial dehumidifiers, which has auto restart after power failure, the large room dehumidifier will auto on/off to maintain the room humidity around setpoint auto defrost when coils iced up auto on/off timer programming for 1-24 hours
  • Easy washable filter and low noise: the filter of this industrial dehumidifier can be disassembled and cleaned we suggest that you clean it one month after trial and it is recommended to replace the filter 4-5 months the industry-leading noise reduction function of low noise can keep it quiet at any time during your busy time
  • Designed for move conveninet: portable to move measuring at only 20.8 (W) x 18 (D) x31.8 (H) in, packed with 2-large wheels with a diameter of 10 in. and 1-sturdy metal handrail, this restoration dehumidifier allows for more flexibility with transportation, placement and storage even from downstairs to upstairs by one person water is discharged into the floor drainby by drain hose (including 6.56 ft. 5/8 in Dia) connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.