Zoro Homepage

Dehumidifiers, White, 13.98 in, 115V

  • Mfr # ZROL50-63

  • Zoro # G613327355


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
13.98 in
Color
White
Depth
13.98 in
Fan Speed
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZROL50-63
Zoro #
G613327355
UPC #
331377143077
Country of Origin
China

Dimensions

Width
13.98 in
Depth
13.98 in

Details

Item
Dehumidifiers
Voltage
115V
Color
White
Fan Speed
1

Description

If your crawl space or basement is accumulating water during the rainy season, it's crucial to act quickly. If not managed properly, moisture build-up can lead to mold and microorganisms, impacting your indoor air quality and damaging your home. Our Crawl Space Dehumidifier is the perfect solution to your moisture problems. Not only does it tackle humidity, but it also helps preserve the structural integrity of your home in the long run. Its compact design and durable metal housing are built to withstand harsh environments. Plus, the detachable control panel with a 32.8 ft cable gives you full control from another room, ensuring maximum convenience and efficiency.


  • Designed specifically for damp environments, this dehumidifier effectively solves moisture problems in crawl spaces, basements, and other humid areas. It helps prevent mold and bacteria growth, improving indoor air quality and protecting your home from water damage.
  • The adjustable humidistat allows you to set humidity levels between 20% and 90%. It efficiently handles more humid environments, making it perfect for basements, crawl spaces, warehouses, and other moisture-prone areas, ensuring optimal humidity control.
  • The detachable LCD control panel comes with a 32.8 ft cable, allowing you to monitor and adjust the dehumidifier from another room. This is particularly useful in crawl spaces or basements where access is limited, making it easy to control humidity without entering tight, uncomfortable spaces.
  • This dehumidifier works efficiently at low temperatures as low as 41°F (5°C). The automatic defrost feature prevents frost build-up on the coils, ensuring continuous operation in colder environments without frequent interruptions, ideal for basements and crawl spaces in colder climates.
  • With the automatic shut-off function, the dehumidifier turns off when the set humidity level is reached, saving energy and reducing electricity costs. It maintains the perfect humidity level while operating efficiently for long-term use.
  • The dehumidifier features a gravity drain system with a 9.84 ft drain hose, allowing for easy, worry-free drainage. There’s no need for manual emptying, making it perfect for large spaces like basements and crawl spaces, where constant drainage is required.
  • The washable air filter prevents dust and debris from clogging the unit and ensures the internal components stay clean. Cleaning the filter regularly (twice a week) helps maintain peak performance and extends the life of the dehumidifier.
  • Built with a rugged metal housing, this dehumidifier can withstand harsh working environments and frequent handling. It’s ideal for use in crawl spaces, basements, garages, and other demanding areas, ensuring long-lasting durability and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.