Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dehumidifiers, Yellow, 21.26 in, 120V

  • Mfr # ZR-200P

  • Zoro # G913327352


product price: $586.19
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
21.26 in
Includes
Drain Hose Included, Pump, Timer
Color
Yellow
Depth
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-200P
Zoro #
G913327352
UPC #
331377143015
Country of Origin
China

Dimensions

Width
21.26 in
Depth
13.78 in

Details

Item
Dehumidifiers
Voltage
120V
Includes
Drain Hose Included, Pump, Timer
Color
Yellow
Fan Speed
2 Speeds

Description

Improve indoor air quality with this bucketless commercial dehumidifier. Designed to dehumidify crawl spaces and confined spaces up to 8,000 sq. ft., it removes up to 200 pints of moisture per day at 90 degrees F, 90% RH. You can set to a range of humidity values from 30 to 80%, and this unit offers two ways of draining. To prevent frost and related problems, it features a built-in sensor, automatically running a defrost program if frost is detected on the coil. A push handle, built-in side handles and rolling wheels allow easy moving.


  • Effective dehumidification: The dehumidifier removes up to 200 pints of moisture per day when the unit is saturated and 190 pints of moisture per day when it is AHAM, It effectively controls humidity in spaces up to 8,000 sq. ft., preventing moisture-related problems and keeping the environment dry and healthy
  • Humidity range: The dehumidifier can be set to a range of humidity values from 30% to 80%, whether in low or high humidity areas, the device can be adjusted to operate according to different needs, to ensure that the environment is always in the ideal range of humidity
  • Two ways of draining: The dehumidifier provides two ways of continuous drainage: using a drainage hose to connect the drain of the dehumidifier to the ground drain, and using gravity to drain the water out (the inner diameter of the drainage hose is 12mm, the ordinary water pipe is 1.5m. the pump water pipe is 3m), The other pump drainage, using this method, you can be more flexible in choosing the drainage point without having to rely on gravity and you can also drain the water to a more distant place or outdoor drainage system
  • Automatic defrost: The dehumidifier can operate efficiently in temperatures as low as 43 degrees Fahrenheit, It monitors the unit's condenser for frost through a built-in sensor, and if frost is detected on the coil, it automatically runs a defrost program that prevents frost and related problems so the unit works properly
  • Removable filter: Comes with a removable filter that protects the internal components from dust and other particles while ensuring efficient operation and long-term use
  • 24-hour timing and power-off memory restart: the dehumidifier has a 24-hour timing function, which can adjust the timing of the dehumidifier according to your needs, so that the dehumidifier can work when you need it, You can easily decide when to turn off or on the dehumidifier while it is running or on standby, In addition, the dehumidifier also has the function of power failure memory restart, In case of unexpected power failure, the dehumidifier can be restored to the original setting after the power is turned on
  • Functional features: Dehumidifier with child lock, two wind speed, Two modes, including automatic mode and continuous mode, In automatic mode, when the dehumidifier sets a certain humidity value, it can automatically compare the environment humidity according to the set humidity and automatically switch the dehumidification (May have a 5% error)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.