This item is Discontinued.

Edendirect Dual Action Car Buffer Polisher, 21mm Orbital, 6-Speed, 6-Inch Plate, 4M Cord, 4 Pads for Detailing IR-R7171

Dual Action Car Buffer Polisher, 21mm Orbital, 6-Speed, 6-Inch Plate, 4M Cord, 4 Pads for Detailing (Discontinued)

  • Mfr # IR-R7171
  • Zoro # G815665316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-R7171
Zoro #
G815665316
UPC #
723171992843
Country of Origin
China

Dimensions

Overall Length
3.93 in
Cord Length
13 ft
Width
15.74 in
Backing Plate Size
6 in
Depth
4.33 in

Details

Item
Electric Polisher
Voltage
120 V
Includes
4 Polishing Pads(Various types for waxing, polishing, and detailing)
Speed
2100-5000 RPM
Color
Black
Speed Type
6 Variable Speeds
Motor Power
7 Amps
Orbital Throw
21 mm

Description

Achieve a professional-level finish on your vehicle with the Dual Action Car Buffer. Equipped with a 7-Amp motor and 21mm long-throw random orbital action, this polisher ensures high efficiency and powerful results, whether youre removing swirls, scratches, or defects. The 6 variable speeds ranging from 2100 to 5000 OPM allow for precision control, making it perfect for beginners and professionals alike. With a 13-foot power cord for greater range and a soft start feature for safe use, this polisher offers both performance and convenience. Whether youre detailing cars, boats, or other surfaces, the included 4 polishing pads and 6-inch backing plate make it the ideal tool for achieving a high-gloss, swirl-free finish.


  • Powerful Performance: Featuring a 7-amp motor and 21mm long-throw random orbital action, this buffer delivers powerful results with high efficiency, perfect for polishing and waxing vehicles and other surfaces.
  • 6 Adjustable Speeds: The variable speed control (2100-5000 OPM) allows you to tailor the speed to different tasks, ensuring optimal results whether you're polishing, sanding, or removing imperfections.
  • Comfortable & Easy to Use: The ergonomic soft grip and lock-on switch reduce fatigue during extended use, while the rubberized no-slip grip ensures better control and prevents damage to delicate surfaces.
  • Wide Application: Ideal for automotive, maritime, and aviation projects, this polisher works on a variety of surfaces, including cars, furniture, ceramics, wood, and metal, offering versatility for a range of polishing and sanding tasks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.