Electric Fireplace Heater with Realistic Flame, 5000 BTU 2 Heat Settings, Overheat Protection for
- Mfr # MVDHM--E5-1
- Zoro # G324931483
product price:Â
$
94.99
/ea
Key Features
Voltage
110-120 V
Depth
9.84 in
Color
Black
Watts
1,500 W
Width
5.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM--E5-1
- Zoro #
- G324931483
- UPC #
- 411851826754
- Country of Origin
- China
Dimensions
- Depth
- 9.84 in
- Width
- 5.67 in
- Height
- 11.97 in
Details
- Voltage
- 110-120 V
- Color
- Black
- Watts
- 1,500 W
- BtuH
- 5,000 BTU
Description
Enjoy the warmth and ambiance of a fireplace without smoke or ash with this portable electric fireplace heater, featuring a realistic 3D flame effect for a cozy look in any room. Choose from 4 operating modes, including 850W or 1,500W heat with flame, flame without heat, or heat without flame, providing flexible comfort for living rooms, bedrooms, offices, and other indoor spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.