Zoro Homepage

Electric Orbital Sander with Adjustable Speed, 110V, 5 Sanding Discs

  • Mfr # IR-SZJ001

  • Zoro # G615665875


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Tool Length
4.92 in
Voltage
110V
Includes
5 Red Sanding Discs
Diameter of Sanding Disc
4.92 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-SZJ001
Zoro #
G615665875
UPC #
327368879773
Country of Origin
China

Dimensions

Tool Length
4.92 in
Diameter of Sanding Disc
4.92 in
Depth
4.92 in
Power Cord Length
4.27 ft
Width
6.7 in

Details

Voltage
110V
Includes
5 Red Sanding Discs
Color
Blue
Motor Type
All-copper Motor
Speed Settings
6-speed gear regulation
No Load Speed
5000-13000 RPM
Rated Power
300W
Dust Collection
Built-in Dust Collection Design
Item
Sanders

Description

This versatile electric orbital sander is designed for efficient sanding and polishing on wood, metal, walls, and more. With six adjustable speed settings, an all-copper motor, and a dust collection system, it provides exceptional performance for various surfaces. Perfect for home improvement, furniture finishing, and automotive projects.


  • Adjustable Speed: Six-speed settings (5000-13000 RPM) for different sanding and polishing needs.
  • Powerful All-Copper Motor: High-temperature resistance and durability for consistent performance.
  • Dust Collection System: Keeps your workspace clean by efficiently collecting dust and debris.
  • Easy Sandpaper Replacement: Self-adhesive bottom plate for quick and easy sandpaper changes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.