Zoro Homepage

Emergency Start Power, 18000mAh Jump Starter with LED Lighting and Multi-Function Ports

  • Mfr # ED-HZ014

  • Zoro # G815874558


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application
Jump Starters
Power Bank Function
Yes
Battery Capacity
18000mAh
LED Light Function
SOS, Strobe, Emergency Light
Gasoline Vehicles
Up to 12V, 8.5L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-HZ014
Zoro #
G815874558
UPC #
874988737841
Country of Origin
China

Dimensions

Height
1.74 in
Width
5.75 in
Length
3.31 in

Details

Item
Jump Starters
Application
Jump Starters
Power Bank Function
Yes
Battery Capacity
18000mAh
LED Light Function
SOS, Strobe, Emergency Light
Gasoline Vehicles
Up to 12V, 8.5L
Type-C Input
DC 5V-2A, 9V-2A, 12V-2A, 20V-2A
For Use With
Domestic / Commercial
Operating Temp. Range
-20°C to +60°C
Portable & Compact
Yes
Finish
Black
Type-C Output
DC 5V-3A, 9V-3A, 12V-3A, 15V-3A, 20V-3A (max)
Jump Start Connector
EC5
Vehicle Start Capability
Yes
Diesel Vehicles
Up to 12V, 6.5L
Color
Black
Material
Plastic
LED Flashlight
Yes

Description

The Emergency Start Power is a compact, high-performance portable power bank designed for emergency vehicle starting, charging electronics, and providing essential lighting in critical situations. With a powerful 18000mAh battery, this jump starter can easily start most 12V vehicles, including those with gas engines up to 6.0L and diesel engines up to 3.0L. Equipped with multiple charging ports, including two USB QC3.0 24W and one Type-C PD 60W, it also features an LED flashlight with SOS and strobe functions. Designed for both high and low-temperature use, this versatile device is perfect for all weather conditions and outdoor activities.


  • Equipped with an 18000mAh battery, this device can quickly jump-start vehicles with up to 6.0L gasoline or 3.0L diesel engines, ensuring you're never left stranded.
  • With two USB QC3.0 24W ports and one Type-C PD 60W port, this power bank allows you to charge your electronic devices such as smartphones, tablets, and laptops, making it an essential tool for outdoor activities.
  • Designed to operate in extreme temperatures, this jump starter can function in cold conditions as low as -20°C and handle heat up to 60°C, ensuring reliable performance no matter the weather.
  • This device is equipped with multiple safety features, including short circuit protection, over-temperature protection, reverse polarity protection, and overload protection, ensuring your safety while in use.
  • The compact, lightweight design makes it easy to carry in your bag, pocket, or car trunk. Whether you're on a road trip or outdoor adventure, this jump starter is an essential tool to have on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.