Zoro Homepage

Engine Hoist with 4000 lbs. Capacity Folding Engine Lift with 6 360deg Caster Wheels

  • Mfr # IR-W465S00088

  • Zoro # G716100121


product price: $392.99
/ea
Free Shipping & Returns

Key Features

For Use With
Domestic / Commercial
Minimum Lift Height (in.)
80 in.
Capacity
4000 lb
Length
63.5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-W465S00088
Zoro #
G716100121
UPC #
780583376593
Country of Origin
China

Dimensions

Minimum Lift Height (in.)
80 in.
Length
63.5 in
Height
102.5 in
Boom length (in.)
96.5 in.
Width
38 in
Maximum Lift Height (in.)
93 in.

Details

For Use With
Domestic / Commercial
Capacity
4000 lb
Color
Red
Material
Steel
Item
Engine Hoists
Fan Features
Wheels
Folding design
Yes
Ideally Used For
General Automotive

Description

Are you looking for a useful crane for your garage. This engine crane is perfect for lifting engines from vehicles or moving heavy objects in the workshop. Our engine crane has excellent performance and wide application. The bracket is made of steel structure with an anti-rust coating, which is sturdy and durable to prevent deformation or twisting. In addition, the 6-casters on the base make it easy to transport. When not used, the detachable handle passes through the ring on the side and folds the crane for easy storage. Suitable for outdoor, construction sites, ports, inventory, workshops, factories, etc.


  • 360o swivel wheels: The engine stand is equipped with 6 swivel wheels for flexible and smooth operation, providing maximum maneuverability.
  • Heavy-duty steel structure: Made of high-quality steel framedurable, reliable, and safe to use.
  • Super strong load bearing: Provides greater strength to accommodate engines of different sizes, supporting up to 4,000-lbs.
  • Adjustable position: Features 4 adjustable positions0.5 ton, 1 ton, 1.5 tons, and 2-tons.
  • Equipped with an 8-ton stamping hydraulic cylinder: Designed for long-term use and heavy-duty lifting.
  • Folding design: Allows for easy transport and storage, saving space when not in use.
  • Corrosion-resistant coating: Evenly coated with glossy, rust-proof paint for both indoor and outdoor use.
  • Smooth surface: Easy to clean and maintain with just a damp cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.