Shop EDENDIRECT
See all product information
Create Account
Evaporative Cooler RTW-CR Mini Tower Air Cooler, 2-in-1 Wall Mount & Standing 110V Evaporative
- Mfr # MVDHM-E2U68
- Zoro # G924931487
product price:Â
$
38.99
/ea
Key Features
Height
16 in
Width
3.9 in
Number of Speeds
3
Depth
3.9 in
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-E2U68
- Zoro #
- G924931487
- UPC #
- 146954279748
- Country of Origin
- China
Dimensions
- Height
- 16 in
- Width
- 3.9 in
- Depth
- 3.9 in
Details
- Number of Speeds
- 3
- Voltage
- 110 V
- Color
- White
Description
This 16-inch US standard RTW-CR mini tower fan runs on 110V with 25W ultra-low power consumption. It features a premium high-efficiency copper motor for stable airflow, quiet operation and long-lasting service life. Supported by touch and remote dual controls, it has 3 adjustable wind speeds and wide-angle oscillation, paired with a practical 9-hour auto-off timer for customized cooling.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.