Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan, Wall Mount, 12 in Blade Dia, 120V, 1,700/2,100/2,500 cfm

  • Mfr # IR-FANW12A

  • Zoro # G214910932


original price: $61.89
15% off
new price: $52.42
/ea

Key Features

Number of Speeds
3
Voltage
120V
Air Flow
1,700/2,100/2,500 cfm
Sound Level
57 dBA
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-FANW12A
Zoro #
G214910932
UPC #
899969738778
Country of Origin
China

Dimensions

Blade Diameter
12 in
Length
15 in
Max. Depth
4 in
Width
16 in

Details

Number of Speeds
3
Voltage
120V
Air Flow
1,700/2,100/2,500 cfm
Sound Level
57 dBA
Item
Fan
Watts
70 W
Color
Yellow
Fan Mounting Location
Wall
For Use With
Indoor/Outdoor
Features
Built-In Carry Handle
Material
Aluminum

Description

Built with 1/10HP Premium IP44 Enclosed Motor, this small size wall fan provides refreshing breeze for room's air circulation, blowing distance reach 15 feet. It is ideal for Home, Garage, Basement and Residential areas. High speed 2500 CFM / Medium speed 2100 CFM / Low speed 1700 CFM. 180-Degree Tilting, 6 ft. SJT Power Cord.


  • • This new technology enables the black wall-mounted fan to have airflow speeds of up to 8.6-m/s, but with very low noise. At high speed, the noise at 3 feet from the fan is only 57 decibels, and at 6 feet it is 52 decibels, which is less noise than other fans.
  • • Easy to adjust the wind speed, 3 gear adjustable, with zipper control, with three different speeds. The required wind speed can be adjusted for different occasions.
  • • This metal wall-mounted patio fan comes with an adjustable Angle of 180 degrees, giving you more flexibility to customize airflow wherever you need it. The zipper length is 64 cm for easy fan control.
  • • Fans are for indoor use only. Even so, an OSHA compliant fence ensures safety, and the installation of the suspension bars can be done with just two iron plates and an anchor, which is convenient and saves time by reducing cumbersome installation. Suitable for rooms with limited indoor space or requiring aerial circulation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.