Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan, Wall Mount, 24 in Blade Dia, 120V, 7,300/9,100 cfm

  • Mfr # IR-FANW24

  • Zoro # G814910929


original price: $159.99
17% off
new price: $132.78
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Number of Speeds
2
Voltage
120V
Air Flow
7,300/9,100 cfm
Sound Level
67 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-FANW24
Zoro #
G814910929
UPC #
941784342521
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
27 in
Max. Depth
6 in
Length
27 in

Details

Number of Speeds
2
Voltage
120V
Air Flow
7,300/9,100 cfm
Sound Level
67 dBA
Item
Fan
For Use With
Indoor/Outdoor
Watts
260 W
Fan Mounting Location
Wall
Features
Built-In Carry Handle
Material
Aluminum
Color
Yellow

Description

Built with 1/3HP Premium TEAO Enclosed Motor and Shielded Ball Bearings, this heavy duty industrial wall fan provides circulating breeze for large spaces, blowing distance reach 60 feet. It is ideal for Warehouse, Workshop, Factory, Garage, Basement, Greenhouse, Barn, Industrial, Commercial and Residential areas. High speed 9100 CFM / Low speed 7300 CFM. Permanent Lubricated Ball Bearing, 180-Degree Tilting


  • • This new technology enables the black wall-mounted fan to have airflow speeds of up to 10.8-m/s, but with very low noise. At high speed, the noise at 3 feet from the fan is only 67 decibels, and at 6 feet it is 60 decibels, which is less noise than other fans.
  • • Easy to adjust the wind speed, fan two-speed adjustable, with zipper control, with three different speeds. Adjust the required wind speed according to different occasions.
  • • This metal wall-mounted patio fan comes with a 180-degree multi-function adjustable Angle, giving you more flexibility to customize airflow wherever you are.
  • • Two sturdy knobs lock the direction of your desired blow. The zipper length is 70 cm for easy fan control.
  • • The new complete packaging and easy assembly allow you to use the new fan as soon as you open the box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.