This item is Discontinued.

Edendirect Fans, 18 in Blade Dia, 115 V, 1496/1774/2191 CFM IR-WALL18RK02

Fans, 18 in Blade Dia, 115 V, 1496/1774/2191 CFM (Discontinued)

  • Mfr # IR-WALL18RK02
  • Zoro # G216100119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-WALL18RK02
Zoro #
G216100119
UPC #
958992646440
Country of Origin
China

Dimensions

Height
13.22 in
Fan Cord Length
6 ft
Width
22.04 in
Blade Diameter
18 in
Length
6.49 in

Details

Watts
110W
Voltage
115 V
Fan Power Source
Plug-In
Item
Fans
Blade Material
Metal
Air Flow
1496/1774/2191 CFM
Color
Black
For Use With
Indoor/Outdoor

Description

This 18 in. high-velocity wall mount fan is designed for industrial and commercial use, offering 3-powerful speed settings for optimal airflow. With a max airflow of 2191 CFM, it ensures strong and efficient ventilation in large spaces. The fan features durable aluminum blades that resist rust and provide a stronger wind, while the 360° rotation angle allows you to direct the airflow in any direction. Equipped with double ball bearings and a copper wire motor, it runs quietly, saves energy, and boasts a longer lifetime. The easy-to-operate pull cord switch makes speed regulation simple, and the fan's sturdy design ensures reliable performance for years to come.


  • With a maximum airflow of 2191 CFM, this fan provides powerful ventilation for large spaces, making it ideal for commercial, industrial, or residential environments where efficient air circulation is crucial.
  • Offers three adjustable speed settings 1496 CFM, 1774 CFM, and 2191 CFM so you can easily customize the airflow to meet your cooling needs. Whether you prefer a gentle breeze or high-velocity air, this fan has you covered.
  • Features a 360° rotation angle that allows you to direct airflow exactly where it's needed, ensuring even ventilation across the entire room or workspace regardless of layout.
  • Equipped with sturdy, rust-resistant aluminum blades designed for maximum airflow, ensuring long-term durability and consistent performance.
  • Operates quietly thanks to its double ball bearings and copper wire motor, delivering effective cooling without disturbing your environment. The energy-efficient design also helps reduce electricity costs over time.
  • Built with a durable metal shaft and copper motor that contribute to a longer lifespan, making this fan a smart and reliable long-term investment.
  • Engineered to withstand heavy-duty use, making it suitable for warehouses, factories, gyms, greenhouses, and other demanding environments where strong airflow is essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.