Zoro Homepage

Fans, 18 in Blade Dia, 120 V, 2200/3100/4100 CFM

  • Mfr # IR-SFC1-450B

  • Zoro # G516100154


product price: $74.15
/ea

Key Features

For Use With
Indoor/Outdoor
Width
11.2 in
Blade Material
Steel
Length
22.2 in
Fan Cord Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-SFC1-450B
Zoro #
G516100154
UPC #
958992646525
Country of Origin
China

Dimensions

Blade Diameter
18 in
Width
11.2 in
Length
22.2 in
Fan Cord Length
5 ft
Height
22.2 in

Details

For Use With
Indoor/Outdoor
Item
Fans
Blade Material
Steel
Watts
38W
Color
Black
Fan Power Source
Plug-In
Voltage
120 V
Air Flow
2200/3100/4100 CFM

Description

This 18-inch high-speed floor fan is a commercial-grade unit that will work day in and day out. It is available in three speeds, with a maximum speed of 4100 CFM, and the 3 metal blades are designed to maximize air flow, so it can cool large areas easily and quietly. It's versatile and portable, and the head swivels so you can direct the airflow where you need it. With controls on the back for easy control of air speed, carrying handles for easy mobility and non-slip rubber pads to keep the fan standing firm, this fan is ideal for work or home.


  • The fan offers three speed settings: 2200 CFM on low speed, 3100 CFM on medium speed, and 4100 CFM on high speed, allowing for customizable airflow.
  • Easily direct airflow where you want it with the adjustable tilting fan head.
  • Equipped with an integrated handle for easy carrying or moving, making the fan highly portable.
  • The fan body is made of durable metal, and the blades are crafted from aluminum, ensuring long-lasting reliability.
  • Comes with a 5-foot, 3-prong grounded fuse cord, and no tools are required for assembly, making it quick and easy to set up.
  • Can be placed on the floor or mounted on the wall (hardware not included), offering two versatile mounting options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.