
Fans, 24 in Blade Dia, 120 V, 4600/6800/8100 CFM (Discontinued)
- Mfr # IR-industrial fan y
- Zoro # G916100112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IR-industrial fan y
Zoro #
G916100112
UPC #
958992646518
Country of Origin
China
Dimensions
Blade Diameter
24 in
Length
27 in
Fan Cord Length
5.5 ft
Width
7.5 in
Height
27.2 in
Details
Voltage
120 V
Item
Fans
Color
Yellow
Blade Material
Aluminum
Watts
180W
For Use With
Indoor/Outdoor
Air Flow
4600/6800/8100
CFM
Fan Power Source
Plug-In
Description
This is a very functional industrial fan. Aluminum fan blades can not only provide stable wind power, but also not easy to wear. Three different speeds and equipped with a carrying handle and wheels. You can put it in workshop, warehouse etc.
- This industrial fan features three speed modes, with large blades that provide 10% higher wind speed compared to other drum fans on the market. The adjustable speeds offer flexible airflow to suit different needs.
- Built-in top handles and two smooth wheels at the bottom make it easy to move the fan from one location to another.
- The fan head can be tilted 360° to ensure wide-range air circulation and targeted cooling.
- A durable copper rotor motor combined with double ball bearings extends the fan’s lifespan. The sturdy metal housing and aluminum blades provide reliable, long-term use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.